Shop All Spot Lights
Nora Lighting
6in Marquise II, 2500lm, 2700K, Spot, Bronze NRM2-611L2527SBZ
Mfr # NRM2-611L2530SNN
Zoro # G311935517
product price: $84.79
/ea
Sold in multiples of 4 for $339.16
Free Shipping & Returns
$339.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NRM2-611L2530SNN
- Zoro # G311935517
- UPC # 732180364480
- Country of Origin China
- Category Spot Lights
Description
Marquise II COB Series enhances an established series of downlighting with the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications.Lumens / Wattage: 900lm / 15W, 1500lm / 18W, 2000lm / 24W or 2500lm / 30WBeam Spread: Spot, Narrow Flood or FloodColor Temperatures: 2700K, 3000K, 3500K or 4000KCompatible Housings: Reflector is only compatible with respective Marquise II series frames manufactured by Nora Lighting.NHM2-6 6in Non-IC New Construction / Up to 2500lmNHMICD2-6 6in IC New Construction / Up to 2000lmNHMIC2-6 6in IC New Construction / 900lmNHRM2-6 6in Non-IC Remodel / Up to 2500lmNHRMIC2-6 6in IC Remodel / 900lmListing:- cULus Listed for Wet Location when used with compatible housing- ENERGY STAR certified- 5-Year Limited Warranty- Certified to the high efficacy requirements of California Title 24 JA8-2022
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 6435/fr replacement light bulb lamp (6435/FR PHILIPS)
- SATCO 25 W T10 Incandescent - Clear - 2000 Hours - 200L - Medium Base - 120V (S3250)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5DMR16W83025)
- ILC Replacement For LIGHT BULB LAMP 40S11N130V INCANDESCENT S 4PK (4PAK:WW-2WJ9-2)
- CLIPLIGHT MANUFACTURING CO SPOTLIGHT MINI 600 OR 300 LUMENS (CU111111)
- WAGAN TECH Brite-Nite Waterproof LED Spotlight (4321)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC (M490-LED DCAP)
- MAKITA 12V max CXT® LED Flashlight (ML103)
- BUYERS PRODUCTS Ultra Bright 6 Inch Wide Rectangular LED Spot Light (1492290)
- MILWAUKEE TOOL Led Rechargeable Cordless Spotlight Kit 750lm (2353-20, 48-22-6625)
- ENERGIZER General Purpose Spotlight, LED, Black (HCSP61E)
- Nora Lighting Spot Lights