Shop All Spot Lights
Nora Lighting
6in Marquise II, 1500lm, 3500K, Spot, Matte White NRM2-611L1535SMPW
Mfr # NRM2-611L2027FBZ
Zoro # G111935526
product price: $75.19
/ea
Sold in multiples of 4 for $300.76
Free Shipping & Returns
$300.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NRM2-611L2027FBZ
- Zoro # G111935526
- UPC # 732180369089
- Country of Origin China
- Category Spot Lights
Description
Marquise II COB Series enhances an established series of downlighting with the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications.Lumens / Wattage: 900lm / 15W, 1500lm / 18W, 2000lm / 24W or 2500lm / 30WBeam Spread: Spot, Narrow Flood or FloodColor Temperatures: 2700K, 3000K, 3500K or 4000KCompatible Housings: Reflector is only compatible with respective Marquise II series frames manufactured by Nora Lighting.NHM2-6 6in Non-IC New Construction / Up to 2500lmNHMICD2-6 6in IC New Construction / Up to 2000lmNHMIC2-6 6in IC New Construction / 900lmNHRM2-6 6in Non-IC Remodel / Up to 2500lmNHRMIC2-6 6in IC Remodel / 900lmListing:- cULus Listed for Wet Location when used with compatible housing- ENERGY STAR certified- 5-Year Limited Warranty- Certified to the high efficacy requirements of California Title 24 JA8-2022
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 7.5 W S11 Incandescent - Gloss White - 2500 Hours - 20L - Medium Base - 120V - Carded (S3795)
- SIGNIFY HID LED, 34 W, ED90, Mogul Screw (EX39) (34GC/LED/850/ND EX39 BB 6/1)
- ILC Replacement for SYLVANIA 20591 (20591 SYLVANIA)
- ILC Replacement for SLI Sylvania Lighting F15t8 Blacklight Blue replacement light bulb lamp (F15T8 BLACKLIGHT BLUE SLI SYLVANIA LIGHTING)
- J.W. SPEAKER Vertical Work Light Bar, 6-11/16 in. L (783XD)
- CYCLOPS Colossus 18 Million Candle Power Spot Li (C18MIL)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC (M7600-LED B)
- STREAMLIGHT STREAMLIGHT LED 150 Lumens Yellow Hands Free Light (91742)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC (M7600-LED R)
- SNOW JOE Sun Joe 24Volt iON Handheld FlashlightSpotlightFlood Kit (24V-1500FL-LTE-P1)
- STREAMLIGHT General Purpose Spotlight, LED, Black (44911)
- Nora Lighting Spot Lights