Shop All Spot Lights
Nora Lighting
6in Marquise II, 1500lm, 3500K, Spot, Haze NRM2-611L1535SHZ
Mfr # NRM2-611L2027FBB
Zoro # G211935457
product price: $84.79
/ea
Sold in multiples of 4 for $339.16
Free Shipping & Returns
$339.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NRM2-611L2027FBB
- Zoro # G211935457
- UPC # 732180367757
- Country of Origin China
- Category Spot Lights
Description
Marquise II COB Series enhances an established series of downlighting with the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications.Lumens / Wattage: 900lm / 15W, 1500lm / 18W, 2000lm / 24W or 2500lm / 30WBeam Spread: Spot, Narrow Flood or FloodColor Temperatures: 2700K, 3000K, 3500K or 4000KCompatible Housings: Reflector is only compatible with respective Marquise II series frames manufactured by Nora Lighting.NHM2-6 6in Non-IC New Construction / Up to 2500lmNHMICD2-6 6in IC New Construction / Up to 2000lmNHMIC2-6 6in IC New Construction / 900lmNHRM2-6 6in Non-IC Remodel / Up to 2500lmNHRMIC2-6 6in IC Remodel / 900lmListing:- cULus Listed for Wet Location when used with compatible housing- ENERGY STAR certified- 5-Year Limited Warranty- Certified to the high efficacy requirements of California Title 24 JA8-2022
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Mc150t6/u/g12/942 replacement light bulb lamp (MC150T6/U/G12/942 SYLVANIA)
- OLIGHT Arkfeld 1000 Lumen Rechargeable EDC Flashlight & Green Laser (6972378127587)
- WESTINGHOUSE Bulb Halgn T4 40W (0485500)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 16-Pack (LR23796-16PK)
- STREAMLIGHT STREAMLIGHT LED 150 Lumens Yellow Hands Free Light (91742)
- HAPPYLIGHT High Performance Solar SpotLight (HA52289)
- LUMAPRO Spotlight, 700/330/65 Lumens, LED (49XX86)
- Q-BEAM LED SPTLGHT+PWRBNK 500LM (41-1031)
- RAILHEAD GEAR LED Safety Light, LED Color Blue (KE-LTBL-2R)
- STREAMLIGHT STREAMLIGHT 150/55 Lumens, LED Hands Free Light (91727)
- RAILHEAD GEAR Warning Light, Red, LED, 2 AA Batteries, Rating: IP66 (M26-R)
- Nora Lighting Spot Lights