Shop All Spot Lights
Nora Lighting
6" Marquise II, 1500lm, 3500K, Spot, Natural Metal, NRM2-611L1535SNN
Mfr # NRM2-611L1535SNN
Zoro # G511935492
product price: $84.79
/ea
Sold in multiples of 4 for $339.16
Free Shipping & Returns
$339.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NRM2-611L1535SNN
- Zoro # G511935492
- UPC # 732180363858
- Country of Origin China
- Category Spot Lights
Description
Marquise II COB Series enhances an established series of downlighting with the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications.Lumens / Wattage: 900lm / 15W, 1500lm / 18W, 2000lm / 24W or 2500lm / 30WBeam Spread: Spot, Narrow Flood or FloodColor Temperatures: 2700K, 3000K, 3500K or 4000KCompatible Housings: Reflector is only compatible with respective Marquise II series frames manufactured by Nora Lighting.NHM2-6 6in Non-IC New Construction / Up to 2500lmNHMICD2-6 6in IC New Construction / Up to 2000lmNHMIC2-6 6in IC New Construction / 900lmNHRM2-6 6in Non-IC Remodel / Up to 2500lmNHRMIC2-6 6in IC Remodel / 900lmListing:- cULus Listed for Wet Location when used with compatible housing- ENERGY STAR certified- 5-Year Limited Warranty- Certified to the high efficacy requirements of California Title 24 JA8-2022
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GT LITE 10000L LED E26 Bulb (GT-CB-100A)
- COMPONENT HARDWARE Surface Mount Incandescent Hood Light (L55-Y001)
- ILC Replacement for Westinghouse Mp50/u/m110/o/med replacement light bulb lamp (MP50/U/M110/O/MED WESTINGHOUSE)
- DEWALT 12V/20V MAX* Compact Task Light (DCL077B)
- STREAMLIGHT STREAMLIGHT 150/55 Lumens, LED Hands Free Light (91727)
- SILVERSTONE Flexible 30Cm Led 12 in Light Strip (LS01W)
- BAYCO Recharge Led Scene Light Kit (NSR-1514C)
- RAILHEAD GEAR Warning Light, Blue, LED (M99B-LED)
- CYCLOPS Seeker Pro 12V 1500-Lumen Spotlight (CYC-S150012VR)
- LITEZALL Rechargeable Pathfinder Spot Light (LA-SPOTSM-4/8)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC (M7600-LED R)
- Nora Lighting Spot Lights