Shop All Recessed Light Housing
Nora Lighting
3/4" Black Opaque Snoot for 2" & 4" Iolite , NIO-1AS19BLK
Mfr # NIO-1AS19BLK
Zoro # G011823749
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nora Lighting
- MFR # NIO-1AS19BLK
- Zoro # G011823749
- UPC # 732180313075
- Country of Origin China
- Category Recessed Light Housing
Description
IC double wall housing for sloped ceilings offers a clear path of unobstructed light from a 6/12 pitch 22-1/2 degree ceiling to any floor or work plane. Double wall construction allows use of larger PAR38/R40 light source to deliver more illumination and provide a better finished appearance. Rated for direct contact with insulation and adjacent ceiling structures, Noras sloped IC housings are easy and quick to install and accept standard down light or adjustable finishing trims.Minimum Clearances: IC Housings are direct contact rated; no minimum clearance is requiredSlope Angle:Pitch: Minimum Pitch: 1/12, Maximum Pitch 6/12Angle: Miminum Angle: 4.75 degree, Maximum Angle: 26.5 degreeBar Hangers: Bar hangers are adjustable from 13-5/8in to 24-1/2in and can be repositioned 90 degrees. Bar hangers are slotted for T-bar installation and include captive nails.Maximum Wattage: 100W actual wattage varies with trim
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Cast Cube, 50W, 120V (R714 WH)
- DUAL-LITE Led Emerg Unit Damplisted, Blk Fnsh, 2Head (EV2DB)
- LUMAPRO LED Spotlight, MR16,3000K, Warm (4LRG4)
- ILC Replacement for Zadro Fb13w replacement light bulb lamp (FB13W ZADRO)
- HALO Regressed Lens Adjustable Reflector, 3007 (3007WHC)
- ELCO LIGHTING 5 Dedicated LED IC Airtight Remodel Housing" (EL570RICA)
- HALO Straight Metal Baffle, 6101 (6101WB)
- HALO Bld, 6 In, 600 Lm, 90 Cri 3000K, Wh (BLD606930WH)
- HALO Rl56 Series (RL56TRMTBZB)
- HALO Reflector Trim, 692 (692H)
- HALO Baffle Trim, 693 (693WB)
- Nora Lighting Recessed Light Housing