Shop All LED Retrofit Kits
Nora Lighting
6in Cobalt Click LED Retrofit, Sq., 750lm / 10W, 3500K, Black / White, Univ. Dimmer
Mfr # NLIN-PCCB
Zoro # G911824372
Sold in multiples of 6 for $713.94
Free Shipping & Returns
$713.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nora Lighting
- MFR # NLIN-PCCB
- Zoro # G911824372
- UPC # 732180504985
- Country of Origin China
- Category LED Retrofit Kits
Description
Cobalt Click series offers the end user, distributor, and Nora the quick flexibility to supply over 300 trim variations quickly. Cobalt Click Series reflectors simply Click in place on the COB LED engine allowing to change from a standard reflector to an application specific reflector. Cobalt Click is available in standard 120V, 277V, Triac 0-10V dimming and EM configurations. The Click on trims are available in reflector, baffle and square styles in various finishes making the Cobalt Click the most versatile LED Retrofit on the market today.Features COB LED or Comfort Dim LED technology w/ integrated driver Dimmable Includes medium base socket for easy retrofitting GU24 Socket adapter available for use w/ GU24 base housings 5-year limited warranty ENERGY STAR Certified cULus classified for Wet Locations Certified to the high efficacy requirements of California Title 24 JA8-2022Lumens / Wattage: 750lm / 12W or 1000lm / 12WColor Temperature: 2700K, 3000K, 3500K, 4000K or Comfort Dim 3100K to 1700KCompatible Housings:NHIC-27LMRAT = Shallow IC Air-Tight LED HousingNHIC-6LMRAT = IC Air-Tight LED HousingNHICCP-6LMRAT = CCEA LED HousingNHIC-27QAT = Shallow IC Air-Tight Line Voltage HousingNHIC-17QAT = IC Air-Tight Line Voltage HousingNH-26Q = Non-IC Line Voltage HousingNHIC-6G24ATFL = IC Air-Tight GU24 HousingNHRIC-27LMRAT = Shallow IC Air-Tight LED Remodel HousingNHRIC-6LMRAT = IC Air-Tight LED Remodel HousingNHRIC-27QAT = Shallow IC Air-Tight Line Voltage HousingNHRIC-17QAT = IC Air-Tight Line Voltage HousingNHR-26Q = Non-IC Line Voltage Housing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 2.4 W miniature - T2 1/2 - 10000 Hours - Miniature Bayonet Base - 130V (S7762)
- ILC Replacement for Ushio 1000848 replacement light bulb lamp, 2PK (1000848 USHIO)
- MAKITA Fluorescent Bulb Tube F/MPML123 - (MPA-90978)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 25FT (OC2 277 12/4G 25 M4)
- LIGHTOLIER CnLitRtrKit, 4in, 12W, 1000lm, 4000K, Flt, Rem (CR4RLMCCT)
- NICOR 4 in. 630 Lumens LED Gimbal Downlight Retrofit Kit (DLG4-10-120-4K-WH)
- SUNLITE LED Baffle Jbox Retrofit Fixture, 3000K, W (LFX/JDL/BF/6R/15W/E/D/30K)
- SYLVANIA RTROFT RECSD LIGHTNG 5/6in. (62387)
- HALO RETROFIT KT WH 4""W 11.7W (RL4099S1EWHR)
- SATCO 9 Watt LED Downlight Retrofit 5-6 Inches CCT Selectable Square White Finish 120 Volt (S11821R1)
- ILC Replacement For EIKO, DK413W9930D120WB (DK4-13W/9/930-D-120-W/B)
- Nora Lighting LED Retrofit Kits