Shop All LED Retrofit Kits
Nora Lighting
6in Cobalt Click LED Retrofit, 750lm / 10W, 2700K, Natural Metal / Natural Metal, Univ. Dimmer
Mfr # NLCBC2-65240WW/10EM
Zoro # G611825433
product price: $104.99
/ea
Sold in multiples of 6 for $629.94
Free Shipping & Returns
$629.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NLCBC2-65240WW/10EM
- Zoro # G611825433
- UPC # 732180267804
- Country of Origin China
- Category LED Retrofit Kits
Description
Cobalt Click series offers the end user, distributor, and Nora the quick flexibility to supply over 300 trim variations quickly. Cobalt Click Series reflectors simply Click in place on the COB LED engine allowing to change from a standard reflector to an application specific reflector. Cobalt Click is available in standard 120V, 277V, Triac 0-10V dimming and EM configurations. The Click on trims are available in reflector, baffle and square styles in various finishes making the Cobalt Click the most versatile LED Retrofit on the market today.Features COB LED or Comfort Dim LED technology w/ integrated driver Dimmable Includes medium base socket for easy retrofitting GU24 Socket adapter available for use w/ GU24 base housings 5-year limited warranty ENERGY STAR Certified cULus classified for Wet Locations Certified to the high efficacy requirements of California Title 24 JA8-2022Lumens / Wattage: 750lm / 12W or 1000lm / 12WColor Temperature: 2700K, 3000K, 3500K, 4000K or Comfort Dim 3100K to 1700KCompatible Housings:NHICCP-6LMRAT = CCEA LED HousingNHIC-27QAT = Shallow IC Air-Tight Line Voltage HousingNHIC-17QAT = IC Air-Tight Line Voltage HousingNH-26Q = Non-IC Line Voltage HousingNHIC-6G24ATFL = IC Air-Tight GU24 HousingNHRIC-27LMRAT = Shallow IC Air-Tight LED Remodel HousingNHRIC-6LMRAT = IC Air-Tight LED Remodel HousingNHRIC-27QAT = Shallow IC Air-Tight Line Voltage HousingNHRIC-17QAT = IC Air-Tight Line Voltage HousingNHR-26Q = Non-IC Line Voltage HousingAccessories:NLCBC-6OR = 6in Oversize RingNLCBC-6EYELID = 6in Eyelid
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco 180 cm 72 Pockit 120M LinkExtension Cord, White (L-FPOC-LINKA-180-WH-1)
- ILC Replacement for Burton 0122030 replacement light bulb lamp (0122030 BURTON)
- RECYCLEPAK 2Ft Mixed Lamp Recycling Box (SUPPLY-126-SWS)
- ILC Replacement for Brandenburg Cobra replacement light bulb lamp (COBRA BRANDENBURG)
- JUNO LIGHTING LED Retrofit Kit, 6in, 900 lm, 4100K, 120V (J6RL G4N DB 09LM 40K 90CRI 120 FRPC WWH)
- GE LAMPS LED Downlight Retrofit, 6 in, 65W, PK4 (LED8DRS6/9SC-4PK)
- ILC Replacement For NUVO LIGHTING, S9745 (S9745)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type CFL (ELDVCF-1K35-1)
- SATCO Fixture, Retrofit, LED, 8.5W, Downlight, White, 2700K (S39055)
- ILC Replacement For EIKO, CDR5C840KU (CDR-5C-840K-U)
- SUNLITE Square LED Retrofit Fixture, 4000K, Cool W (LFX/RDL/4S/10W/D/E/40K)
- Nora Lighting LED Retrofit Kits