Shop All LED Retrofit Kits
Nora Lighting
6in Cobalt Adj. LED Retrofit, 1200lm / 14W, 3500K, Bronze / Bronze NLCBC-66935XBZBZ
Mfr # NLCBC2-45135BZBZ/A
Zoro # G911824129
product price: $86.55
/ea
Sold in multiples of 6 for $519.30
Free Shipping & Returns
$519.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NLCBC2-45135BZBZ/A
- Zoro # G911824129
- UPC # 732180261598
- Country of Origin China
- Category LED Retrofit Kits
Description
Cobalt retrofit series is cULus classified for use in existing IC or Non-IC housings manufactured by Nora and others. Patented adjustable mechanism rotates and adjusts while never exposing an opening or breaking the ceiling plane. Retrofit luminaires deliver up to 1200 lumens in various color temperature options. Cobalt series integrates the latest COB LED technology, giving bright spectacular light output and low power consumption.Features Retrofit existing 6in recessed housings Field adjustable optics flood installed, spot and narrow flood included COB LED Technology Integral dimmable driver Includes medium base socket adapter ENERGY STAR Certified Certified to the high efficacy requirements of California Title 24 JA8-2022Lumens / Wattage: Up to 1200lm / 14WColor Temperature: 2700K, 3000K, 3500K or 4000KOptics/Lenses: Three field changeable optics and two lenses are included optional TIR optics are availableNLCBC-669TIR - Premium 15 degree TIR OpticOversize Ring: Covers cutouts up to 8in diameter NLCBC-6ORCompatible Housings:NHIC-6LMRAT = IC Air-Tight LED HousingNHICCP-6LMRAT = CCEA LED HousingNHIC-27QAT = Shallow IC Air-Tight Line Voltage HousingNHIC-17QAT = IC Air-Tight Line Voltage HousingNH-26Q = Non-IC Line Voltage HousingNHIC-6G24ATFL = IC Air-Tight GU24 HousingNHRIC-27LMRAT = Shallow IC Air-Tight LED Remodel HousingNHRIC-6LMRAT = IC Air-Tight LED Remodel HousingNHRIC-27QAT = Shallow IC Air-Tight Line Voltage HousingNHRIC-17QAT = IC Air-Tight Line Voltage HousingNHR-26Q = Non-IC Line Voltage Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Led12dp303w83035 replacement light bulb lamp (LED12DP303W83035 GE GENERAL ELECTRIC G.E)
- SIGNIFY LED Lamp, 2200 lm, 3500K Color Temp., 16.5W (16.5PL-L/PER/22/835/IF22/P 4P 10/1)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, with EM Battery Backup (PT-WPF-LW-3CP-EM)
- ILC Replacement For EIKO LED63WPTCCTMOGG8 (LED63WPTCCTMOG-G8)
- LIGHTOLIER CnLitRtrKit, 4in, 12W, 1000lm, 4000K, Flt, Rem (CR4RLMCCT)
- SATCO Nuvo White 5-6 in. W LED Retrofit Downlight 9.2 W (S11641)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-2F-6W-40K-WC)
- BULBRITE 9w 60w Equivelant 4 in. Downlight Retrofit LED Light Bulb Medium Base (E26) White Round 4000K, 4PK (861495)
- LIGHTOLIER CnLitRtrKit, 6in, 17W, 1500lm, 4000K, Flt, Rem (CR6RLMCCT)
- AFX Retrofit LED Kit - 35W 3500Lm 120-277V - White (RFKIT35)
- ZORO SELECT Led Down Light Dimmable 15W-120V-6In (LED-SM6D/WT/A)
- Nora Lighting LED Retrofit Kits