Shop All Recessed Light Housing
Nora Lighting
5/8" Black Opaque Snoot for 2" & 4" Iolite , NIO-1AS15BLK
Mfr # NIO-1AS15BLK
Zoro # G111823731
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nora Lighting
- MFR # NIO-1AS15BLK
- Zoro # G111823731
- UPC # 732180313044
- Country of Origin China
- Category Recessed Light Housing
Description
6in GU24 Compact Fluorescent IC Airtight housings offers affordable solutions for energy savings in insulated ceiling environments. NO ballast are required for GU24 lamps, as the ballast is incorporated into the lamp itself, which means the end user can select the wattage by simply changing the lamps. Rated for direct contact with thermal insulation and meets air tight AT standards. IC housings offer trouble free installation and accept a wide variety of attractive finishing trims suitable for any interior.Socket: Floating GU24 socket attaches to the top of the trimLamp Types:26W GU24 CFL Max. wattage varies per trimLED Retrofit sold separetelyMinimum Clearance: IC housings are rated for direct contact and does not have any minimum clearance requirementsInstallation: Bar hangers are adjustable from 13-5/8in to 24-1/2in and can be repositioned 90 degreesDimensions:Length: 10-1/8inWidth: 7Height: 7-1/2inCeiling Opening: 6-3/8inListings:cULus Damp Location w/ Feed ThroughcULus Wet Listed Only with designated trimsWashington State ASTM-283 for Air-Tight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb Halogen 100W 2Endt3 (04777)
- COMPONENT HARDWARE Alum Surface Mt Refrig Light Coated Glas (VXS-100-PX-WG)
- SYLVANIA Compact Fluorescent 50Pk (CF5DS/827)
- ILC Replacement for Satco 15r30/27/gu24 replacement light bulb lamp, 2PK (15R30/27/GU24 SATCO)
- HALO 6 In. Remodel Non-IC Rated Recessed Light Fixture (H7RT)
- HALO Lv Pinhole Baffle, 1419 (1419W)
- HALO Rl4 All-Purpose Led Baffle-Trim Modules (RL4TRMTBZ)
- HALO Albalite Lens, 70 (70P)
- HALO Shallow Full Cone Baffle, Self-Flange, 5126 (5126WB)
- HALO Sld6Xjb Led (SLD606927WH)
- WESTINGHOUSE 10W 120V LED 4In Dim Sloped Recessd Downlight Warm White 2700K (5082000)
- Nora Lighting Recessed Light Housing