Shop All Spot Lights
Nora Lighting
6" Marquise II Trim, 2000lm, 3000K, Spot, Bronze, NRM2-612L2030SBZ
Mfr # NRM2-612L2030SBZ
Zoro # G011935435
product price: $84.79
/ea
Sold in multiples of 4 for $339.16
Free Shipping & Returns
$339.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NRM2-612L2030SBZ
- Zoro # G011935435
- UPC # 732180397655
- Country of Origin China
- Category Spot Lights
Description
Marquise II COB Series enhances an established series of downlighting with the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications.Lumens / Wattage: 900lm / 15W, 1500lm / 18W, 2000lm / 24W or 2500lm / 30WBeam Spread: Spot, Narrow Flood or FloodColor Temperatures: 2700K, 3000K, 3500K or 4000KCompatible Housings: Reflector is only compatible with respective Marquise II series frames manufactured by Nora Lighting.NHM2-6 6in Non-IC New Construction / Up to 2500lmNHMICD2-6 6in IC New Construction / Up to 2000lmNHMIC2-6 6in IC New Construction / 900lmNHRM2-6 6in Non-IC Remodel / Up to 2500lmNHRMIC2-6 6in IC Remodel / 900lmListing:- cULus Listed for Wet Location when used with compatible housing- ENERGY STAR certified- 5-Year Limited Warranty- Certified to the high efficacy requirements of California Title 24 JA8-2022
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Penn Collection One-Light Large Pendant (P5328-137)
- CURRENT GE 2PK 25W Aurades Bulb (75340)
- MIRACLE LED Rough Service Low Profile LED Bulb Vibration Resistant Replace 50W (602115)
- ILC Replacement for Lightalarms Am12 (AM12 LIGHTALARMS)
- STREAMLIGHT Industrial Spotlight, 7.4V, Orange, Nylon (44361)
- STREAMLIGHT General Purpose Spotlight, LED, Yellow (44910)
- RAILHEAD GEAR Rechargeable SafetyLight, Amber, LED, Solar (M18-SOLAR A)
- STREAMLIGHT Industrial Spotlight, 7.4V, Yellow, Nylon (44371)
- STREAMLIGHT STREAMLIGHT LED 180 Lumens Orange Hands Free Light (90744)
- MAKITA 12V max CXT® LED Flashlight (ML103)
- RAILHEAD GEAR Warning Light, Green, LED, 2 AA Batteries (M25-G)
- Nora Lighting Spot Lights