Shop All Spot Lights
Nora Lighting
6" Marquise II Trim, 2000lm, 2700K, Open Spot, Clear/White, NRM2-611L2027SDW
Mfr # NRM2-611L2027SDW
Zoro # G311935562
product price: $84.79
/ea
Sold in multiples of 4 for $339.16
Free Shipping & Returns
$339.16
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
- Brand Nora Lighting
- MFR # NRM2-611L2027SDW
- Zoro # G311935562
- UPC # 732180395132
- Country of Origin China
- Category Spot Lights
Description
Marquise II COB Series enhances an established series of downlighting with the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications.Lumens / Wattage: 900lm / 15W, 1500lm / 18W, 2000lm / 24W or 2500lm / 30WBeam Spread: Spot, Narrow Flood or FloodColor Temperatures: 2700K, 3000K, 3500K or 4000KCompatible Housings: Reflector is only compatible with respective Marquise II series frames manufactured by Nora Lighting.NHM2-6 6in Non-IC New Construction / Up to 2500lmNHMICD2-6 6in IC New Construction / Up to 2000lmNHMIC2-6 6in IC New Construction / 900lmNHRM2-6 6in Non-IC Remodel / Up to 2500lmNHRMIC2-6 6in IC Remodel / 900lmListing:- cULus Listed for Wet Location when used with compatible housing- ENERGY STAR certified- 5-Year Limited Warranty- Certified to the high efficacy requirements of California Title 24 JA8-2022
Documents & Resources
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
- ILC Replacement for GE General Electric G.E Mvr250/hor/pa replacement light bulb lamp (MVR250/HOR/PA GE GENERAL ELECTRIC G.E)
- FULHAM Lighting Retrofit Kit, 10" W x 5" H (FHSKITT08LHD)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Norman Lamps BTM (BTM)
- SATCO 15 W T7 Incandescent - Clear - 2500 Hours - 95L - Intermediate Base - 130V (S3911)
- RAILHEAD GEAR Rechargeable SafetyLight, Amber, LED, Solar (M18-SOLAR A)
- MILWAUKEE TOOL Led Rechargeable Cordless Spotlight Kit 750lm (2353-20, 48-22-6625)
- SILVERSTONE Flexible 30Cm Led 12 in Light Strip (LS01W)
- LARSON ELECTRONICS Larson Electronics HL-85-LED-CPR 36 watt Pistol Grip Style LED with 16 ft. Cord Cigarette Plug; 2000 Lumens - 1600 ft. Beam (HL-85-LED-CPR)
- J.W. SPEAKER Work Light, LED, White, Spot Beam Pattern (770 XD)
- PRINCETON TEC Industrial Spotlight, LED, Green (S522-NY)
- LUMAPRO Spotlight, Industrial, LED, 500 lm (49XX91)
- Nora Lighting Spot Lights