Shop All Spot Lights
Nora Lighting
6" Marquise II Trim, 2000lm, 2700K, Flood, Matte White, NRM2-612L2027FMPW
Mfr # NRM2-612L2027FMPW
Zoro # G011935534
product price: $75.19
/ea
Sold in multiples of 4 for $300.76
Free Shipping & Returns
$300.76
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
- Brand Nora Lighting
- MFR # NRM2-612L2027FMPW
- Zoro # G011935534
- UPC # 732180398270
- Country of Origin China
- Category Spot Lights
Description
Marquise II COB Series enhances an established series of downlighting with the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications.Lumens / Wattage: 900lm / 15W, 1500lm / 18W, 2000lm / 24W or 2500lm / 30WBeam Spread: Spot, Narrow Flood or FloodColor Temperatures: 2700K, 3000K, 3500K or 4000KCompatible Housings: Reflector is only compatible with respective Marquise II series frames manufactured by Nora Lighting.NHM2-6 6in Non-IC New Construction / Up to 2500lmNHMICD2-6 6in IC New Construction / Up to 2000lmNHMIC2-6 6in IC New Construction / 900lmNHRM2-6 6in Non-IC Remodel / Up to 2500lmNHRMIC2-6 6in IC Remodel / 900lmListing:- cULus Listed for Wet Location when used with compatible housing- ENERGY STAR certified- 5-Year Limited Warranty- Certified to the high efficacy requirements of California Title 24 JA8-2022
Documents & Resources
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
- GE LAMPS LED 13W, U6, Med Bi-Pin, G13 (LED13ET8/U6/835)
- ILC Replacement for Halco T896fr42/850/byp2/rdc/led replacement light bulb lamp, 10PK (T896FR42/850/BYP2/RDC/LED HALCO)
- ILB GOLD Lamp Socket, Replacement For Donsbulbs, Socket-Ba15D (SOCKET-BA15D)
- ILC Replacement for Osram Sylvania HNS 4W G5 replacement light bulb lamp (HNS 4W G5 OSRAM SYLVANIA)
- RAILHEAD GEAR Safety Light, Blue, LED, 2 D Batteries (M8-LED)
- STREAMLIGHT Industrial Spotlight, 7.4V, Yellow, Nylon (44371)
- CYCLOPS Seeker Pro 12V 1500-Lumen Spotlight (CYC-S150012VR)
- WAGAN TECH Brite-Nite Waterproof LED Spotlight (4321)
- RAILHEAD GEAR Rechargeable Safety Light, Blue, LED, Solar (M18-SOLAR B)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC (M7600-LED B)
- RAILHEAD GEAR Safety Light, Red, LED, 2 D Batteries (M8-LED R)
- Nora Lighting Spot Lights