Shop All Spot Lights
Nora Lighting
6" Marquise II Trim, 2000lm, 2700K, Flood, Bronze, NRM2-612L2027FBZ
Mfr # NRM2-612L2027FBZ
Zoro # G711935490
product price: $84.79
/ea
Sold in multiples of 4 for $339.16
Free Shipping & Returns
$339.16
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
- Brand Nora Lighting
- MFR # NRM2-612L2027FBZ
- Zoro # G711935490
- UPC # 732180397495
- Country of Origin China
- Category Spot Lights
Description
Marquise II COB Series enhances an established series of downlighting with the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications.Lumens / Wattage: 900lm / 15W, 1500lm / 18W, 2000lm / 24W or 2500lm / 30WBeam Spread: Spot, Narrow Flood or FloodColor Temperatures: 2700K, 3000K, 3500K or 4000KCompatible Housings: Reflector is only compatible with respective Marquise II series frames manufactured by Nora Lighting.NHM2-6 6in Non-IC New Construction / Up to 2500lmNHMICD2-6 6in IC New Construction / Up to 2000lmNHMIC2-6 6in IC New Construction / 900lmNHRM2-6 6in Non-IC Remodel / Up to 2500lmNHRMIC2-6 6in IC Remodel / 900lmListing:- cULus Listed for Wet Location when used with compatible housing- ENERGY STAR certified- 5-Year Limited Warranty- Certified to the high efficacy requirements of California Title 24 JA8-2022
Documents & Resources
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
- ILC Replacement for Medical Illumination 0001255 replacement light bulb lamp (0001255 MEDICAL ILLUMINATION)
- ILC Replacement for GE General Electric G.E 300r/3fl replacement light bulb lamp (300R/3FL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania F18t12/350bl/700/ph replacement light bulb lamp (F18T12/350BL/700/PH SYLVANIA)
- DEWALT Cordless Work Light, Battery Incl (DCL077B/DCB203)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 120VAC (M490-LED A)
- LUMAPRO Spotlight, Industrial, LED, 500 lm (49XX91)
- MAKITA 12V max CXT® LED Flashlight (ML103)
- RAILHEAD GEAR Warning Light, Amber, LED, 2 AA Batteries (M25-A)
- TRAILFX LED LIGHTS 3112 Length 165 Watt 8 Degree Spot 90 Degree Flood Beam Combination (30SRSCMB)
- RAILHEAD GEAR Safety Light, Amber, LED, 2 D Batteries (M8-LED A)
- J.W. SPEAKER Work Light Bar, Flood Beam Pattern, LED (783XD)
- Nora Lighting Spot Lights