Shop All Spot Lights
Nora Lighting
6" Marquise II, 2500lm, 4000K, Spot, White , NRM2-611L2540SWW
Mfr # NRM2-611L2540SWW
Zoro # G111935410
product price: $75.19
/ea
Sold in multiples of 4 for $300.76
Free Shipping & Returns
$300.76
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
- Brand Nora Lighting
- MFR # NRM2-611L2540SWW
- Zoro # G111935410
- UPC # 732180364916
- Country of Origin China
- Category Spot Lights
Description
Marquise II COB Series enhances an established series of downlighting with the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications.Lumens / Wattage: 900lm / 15W, 1500lm / 18W, 2000lm / 24W or 2500lm / 30WBeam Spread: Spot, Narrow Flood or FloodColor Temperatures: 2700K, 3000K, 3500K or 4000KCompatible Housings: Reflector is only compatible with respective Marquise II series frames manufactured by Nora Lighting.NHM2-6 6in Non-IC New Construction / Up to 2500lmNHMICD2-6 6in IC New Construction / Up to 2000lmNHMIC2-6 6in IC New Construction / 900lmNHRM2-6 6in Non-IC Remodel / Up to 2500lmNHRMIC2-6 6in IC Remodel / 900lmListing:- cULus Listed for Wet Location when used with compatible housing- ENERGY STAR certified- 5-Year Limited Warranty- Certified to the high efficacy requirements of California Title 24 JA8-2022
Documents & Resources
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
- SYLVANIA Compact Fluorescent 10Pk (FT40DL/835/RS)
- FEDERAL SIGNAL FEDERAL SIGNAL 25W, T8 Miniature Incandescent Light Bulb (K149123A)
- ILC Replacement for Galaxie Gl-6540 replacement light bulb lamp (GL-6540 GALAXIE)
- OTTLITE Wellness Series Renew LED Desk Lamp (F1DY8BW9-SHPR)
- SILVERSTONE Flexible 30Cm Led 12 in Light Strip (LS01W)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 120VAC (M490-LED B)
- RAILHEAD GEAR Warning Strobe, Blue, LED (M50B-LED)
- LITEZALL Rechargeable Pathfinder Spot Light (LA-SPOTSM-4/8)
- RAILHEAD GEAR LED Safety Light, LED Color Blue (KE-LTBL-2R)
- RAILHEAD GEAR Safety Light, Blue, LED, 2 D Batteries (M8-LED)
- STREAMLIGHT General Purpose Spotlight, LED, Yellow (44910)
- Nora Lighting Spot Lights