Shop All Spot Lights
Nora Lighting
6" Marquise II, 2500lm, 4000K, Spot, Haze/White , NRM2-611L2540SHZW
Mfr # NRM2-611L2540SHZW
Zoro # G511935386
product price: $84.79
/ea
Sold in multiples of 4 for $339.16
Free Shipping & Returns
$339.16
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
- Brand Nora Lighting
- MFR # NRM2-611L2540SHZW
- Zoro # G511935386
- UPC # 732180364893
- Country of Origin China
- Category Spot Lights
Description
Marquise II COB Series enhances an established series of downlighting with the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications.Lumens / Wattage: 900lm / 15W, 1500lm / 18W, 2000lm / 24W or 2500lm / 30WBeam Spread: Spot, Narrow Flood or FloodColor Temperatures: 2700K, 3000K, 3500K or 4000KCompatible Housings: Reflector is only compatible with respective Marquise II series frames manufactured by Nora Lighting.NHM2-6 6in Non-IC New Construction / Up to 2500lmNHMICD2-6 6in IC New Construction / Up to 2000lmNHMIC2-6 6in IC New Construction / 900lmNHRM2-6 6in Non-IC Remodel / Up to 2500lmNHRMIC2-6 6in IC Remodel / 900lmListing:- cULus Listed for Wet Location when used with compatible housing- ENERGY STAR certified- 5-Year Limited Warranty- Certified to the high efficacy requirements of California Title 24 JA8-2022
Documents & Resources
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
- LEVITON LAMP SOCKETS BI-PIN QUARTZ LAMPHOLDE (80050-500)
- ILC Replacement For LIGHT BULB LAMP, 388 LEDG (388 LED-G)
- EKENA MILLWORK 93 1/2-in. OD x 77 3/4-in. ID x 7 7/8-in. W x 2 3/4-in. P Traditional Ceiling Ring Kit (CRK96TR)
- ILC Replacement for Advance Rc-160-tp (RC-160-TP ADVANCE)
- RAILHEAD GEAR Warning Strobe, Blue, LED (M50B-LED)
- STREAMLIGHT STREAMLIGHT LED 150 Lumens Orange Hands Free Light (91744)
- INFRATECH SHORTWAVE SYSTEM SR-SPOT 1000W 18" 120V (IF17-1012)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 120VAC (M490-LED A)
- JMAZ LIGHTING 60W Battery Powered LED Spot Moving Head with Prism Aero Spot Light (JZ3003)
- DEWALT Cordless Flashlight, LED (DCL040/DCB203)
- STREAMLIGHT STREAMLIGHT 150/55 Lumens, LED Hands Free Light (91757)
- Nora Lighting Spot Lights