Shop All Spot Lights
Nora Lighting
6" Marquise II, 2500lm, 3500K, Spot, Haze , NRM2-611L2535SHZ
Mfr # NRM2-611L2535SHZ
Zoro # G611935415
product price: $84.79
/ea
Sold in multiples of 4 for $339.16
Free Shipping & Returns
$339.16
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
- Brand Nora Lighting
- MFR # NRM2-611L2535SHZ
- Zoro # G611935415
- UPC # 732180626939
- Country of Origin China
- Category Spot Lights
Description
Marquise II COB Series enhances an established series of downlighting with the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications.Lumens / Wattage: 900lm / 15W, 1500lm / 18W, 2000lm / 24W or 2500lm / 30WBeam Spread: Spot, Narrow Flood or FloodColor Temperatures: 2700K, 3000K, 3500K or 4000KCompatible Housings: Reflector is only compatible with respective Marquise II series frames manufactured by Nora Lighting.NHM2-6 6in Non-IC New Construction / Up to 2500lmNHMICD2-6 6in IC New Construction / Up to 2000lmNHMIC2-6 6in IC New Construction / 900lmNHRM2-6 6in Non-IC Remodel / Up to 2500lmNHRMIC2-6 6in IC Remodel / 900lmListing:- cULus Listed for Wet Location when used with compatible housing- ENERGY STAR certified- 5-Year Limited Warranty- Certified to the high efficacy requirements of California Title 24 JA8-2022
Documents & Resources
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
- ELCO LIGHTING 120V Line Voltage Flat Back Cylinder Track Fixture (ET650W)
- ILC Replacement for GE General Electric G.E F552d/830/4p/cd replacement light bulb lamp (F552D/830/4P/CD GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco S2244 (S2244 SATCO)
- LUMAPRO LUMAPRO 27W, S8 Miniature Incandescent Bulb (3156-2PK)
- RAILHEAD GEAR Warning Light, Red, LED, 2 D Batteries (M100R-LED)
- NEBO FRANKLIN DUAL Dual Work Light and Spot Light, 2200 mAh, LithiumIon Battery, LED Lamp, 8 hr Run Time (NEB-WLT-0022)
- J.W. SPEAKER Work Light Bar, Flood Beam Pattern, LED (783XD)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, Halogen, 7" H (3000ST)
- RAILHEAD GEAR Warning Light, Red, LED, 2 AA Batteries (M25-R)
- GLOBAL EQUIPMENT Global Industrial„¢ Forklift Pedestrian Safety LED Warning Spotlight, Blue (RGD1081 10-80V DC BLUE)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 120VAC (M490-LED B)
- Nora Lighting Spot Lights