Shop All Security & Flood Lights
Nora Lighting
6" Marquise II, 2500lm, 3500K, Spot, Clear/White , NRM2-611L2535SDW
Mfr # NRM2-611L2535SDW
Zoro # G011924903
Sold in multiples of 4 for $300.76
Free Shipping & Returns
$300.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nora Lighting
- MFR # NRM2-611L2535SDW
- Zoro # G011924903
- UPC # 732180364671
- Country of Origin China
- Category Security & Flood Lights
Description
Marquise II COB Series enhances an established series of downlighting with the latest COB technology by Cree®. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications.
Lumens / Wattage:
900lm / 15W, 1500lm / 18W, 2000lm / 24W or 2500lm / 30W
Beam Spread:
Spot, Narrow Flood or Flood
Color Temperatures:
2700K, 3000K, 3500K or 4000K
Compatible Housings:
Reflector is only compatible with respective Marquise II series frames manufactured by Nora Lighting.
NHM2-6 (6" Non-IC New Construction / Up to 2500lm)
NHMICD2-6 (6" IC New Construction / Up to 2000lm)
NHMIC2-6 (6" IC New Construction / 900lm)
NHRM2-6 (6" Non-IC Remodel / Up to 2500lm)
NHRMIC2-6 (6" IC Remodel / 900lm)
Listing:
- cULus Listed for Wet Location when used with compatible housing
- ENERGY STAR certified
- 5-Year Limited Warranty
- Certified to the high efficacy requirements of California Title 24 JA8-2022
Lumens / Wattage:
900lm / 15W, 1500lm / 18W, 2000lm / 24W or 2500lm / 30W
Beam Spread:
Spot, Narrow Flood or Flood
Color Temperatures:
2700K, 3000K, 3500K or 4000K
Compatible Housings:
Reflector is only compatible with respective Marquise II series frames manufactured by Nora Lighting.
NHM2-6 (6" Non-IC New Construction / Up to 2500lm)
NHMICD2-6 (6" IC New Construction / Up to 2000lm)
NHMIC2-6 (6" IC New Construction / 900lm)
NHRM2-6 (6" Non-IC Remodel / Up to 2500lm)
NHRMIC2-6 (6" IC Remodel / 900lm)
Listing:
- cULus Listed for Wet Location when used with compatible housing
- ENERGY STAR certified
- 5-Year Limited Warranty
- Certified to the high efficacy requirements of California Title 24 JA8-2022
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 18.8W, S8 Miniature Incandescent Bulb (308-1PK)
- ILC Replacement for Osram Sylvania 64402 replacement light bulb lamp (64402 OSRAM SYLVANIA)
- JUNO LIGHTING T-Bar End Feed, Black (R36 BL)
- 1STSOURCE PRODUCTS 6" Standard Square Pole Cap W/ 1.25" Radius Corner (86-00012)
- INVID TECH Security Solar Light, 30" Range, 500lm (ISL-SECURITY100)
- COLEMAN CABLE Worklight 250W Portable (L860)
- MAXLITE Flood Light, 50 W, Bronze Housing, LED (MSF50UW-50BY)
- EVOLVE General Purpose Floodlight, 14,600 lm (93163117)
- EXO General Purpose Floodlight, 4000KLED (RFL2-25-4K)
- TAYMAC Swivel Lampholder, Halogen, 75W (LHS100W)
- J.W. SPEAKER Lamp w/Harn, Flood Beam Pattrn, Blk, 12/32V (1706591)
- Nora Lighting Security & Flood Lights