Shop All Spot Lights
Nora Lighting
6" Marquise II, 2500lm, 3500K, Flood, Black/White , NRM2-611L2535FBW
Mfr # NRM2-611L2535FBW
Zoro # G811935413
product price: $84.79
/ea
Sold in multiples of 4 for $339.16
Free Shipping & Returns
$339.16
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
- Brand Nora Lighting
- MFR # NRM2-611L2535FBW
- Zoro # G811935413
- UPC # 732180364787
- Country of Origin China
- Category Spot Lights
Description
Marquise II COB Series enhances an established series of downlighting with the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications.Lumens / Wattage: 900lm / 15W, 1500lm / 18W, 2000lm / 24W or 2500lm / 30WBeam Spread: Spot, Narrow Flood or FloodColor Temperatures: 2700K, 3000K, 3500K or 4000KCompatible Housings: Reflector is only compatible with respective Marquise II series frames manufactured by Nora Lighting.NHM2-6 6in Non-IC New Construction / Up to 2500lmNHMICD2-6 6in IC New Construction / Up to 2000lmNHMIC2-6 6in IC New Construction / 900lmNHRM2-6 6in Non-IC Remodel / Up to 2500lmNHRMIC2-6 6in IC Remodel / 900lmListing:- cULus Listed for Wet Location when used with compatible housing- ENERGY STAR certified- 5-Year Limited Warranty- Certified to the high efficacy requirements of California Title 24 JA8-2022
Documents & Resources
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
- ILC Replacement for Philips Bc75q/cl replacement light bulb lamp (BC75Q/CL PHILIPS)
- MR BEAMS MotionSensing Battery Powered LED Black Security Light (MB3200-BLK)
- FEIT ELECTRIC LED DIM T8 E12 40W SW (T8C/CL/VG/CALED)
- ORE FURNITURE 23.5 in. Touch Lamp - Lighthouse (K301)
- RAILHEAD GEAR Safety Light, Blue, LED, 2 D Batteries (M8-LED)
- J.W. SPEAKER Work Light, 5-13/32inL, Flood Beam Pattern (880)
- RAILHEAD GEAR Rechargeable Safety Light, Red, LED, Solar (M18-SOLAR R)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 120VAC (M490-LED A)
- RAILHEAD GEAR Warning Light, Red, LED, 2 D Batteries (M100R-LED)
- TIMEOUT Light Flex LED Lighted Industrial Grade Task Lamp With Flexible Neck Magnetic Base (TI54323)
- STREAMLIGHT STREAMLIGHT LED 150 Lumens Orange Hands Free Light (91744)
- Nora Lighting Spot Lights