Shop All Spot Lights
Nora Lighting
6" Marquise II, 2500lm, 3000K, Spot, Matte White , NRM2-611L2530SMPW
Mfr # NRM2-611L2530SMPW
Zoro # G311935524
product price: $75.19
/ea
Sold in multiples of 4 for $300.76
Free Shipping & Returns
$300.76
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
- Brand Nora Lighting
- MFR # NRM2-611L2530SMPW
- Zoro # G311935524
- UPC # 732180626991
- Country of Origin China
- Category Spot Lights
Description
Marquise II COB Series enhances an established series of downlighting with the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications.Lumens / Wattage: 900lm / 15W, 1500lm / 18W, 2000lm / 24W or 2500lm / 30WBeam Spread: Spot, Narrow Flood or FloodColor Temperatures: 2700K, 3000K, 3500K or 4000KCompatible Housings: Reflector is only compatible with respective Marquise II series frames manufactured by Nora Lighting.NHM2-6 6in Non-IC New Construction / Up to 2500lmNHMICD2-6 6in IC New Construction / Up to 2000lmNHMIC2-6 6in IC New Construction / 900lmNHRM2-6 6in Non-IC Remodel / Up to 2500lmNHRMIC2-6 6in IC Remodel / 900lmListing:- cULus Listed for Wet Location when used with compatible housing- ENERGY STAR certified- 5-Year Limited Warranty- Certified to the high efficacy requirements of California Title 24 JA8-2022
Documents & Resources
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
- SATCO Bulb, Incandescent, 6W, S6, Candelabra Base, Sign & Indicator, 2PK (S4717)
- LEVITON Lampholder, 660 W, White, Single Pin (Fa8) (2537)
- KEYSTONE T12 Electronic Ballast, KTEB-2110-1-TP-PIC (KTEB-2110-1-TP-PIC)
- JUNO LIGHTING LEDUnderCabLit, 12inDim, 454/482/492lm (UCES 12IN SWW6 90CRI WH)
- STREAMLIGHT STREAMLIGHT 150/55 Lumens, LED Hands Free Light (91727)
- WAGAN TECH Brite-Nite Waterproof LED Spotlight (4321)
- FEELTHEGLOW 120V PAR38 Fiberglass Hooded Spot Light, Black (FE2562919)
- PRINCETON TEC Industrial Spotlight, LED, Black (S722-BK)
- J.W. SPEAKER Vertical Work Light Bar, 6-11/16 in. L (783XD)
- STREAMLIGHT Spotlight, 6.75"L, Yellow, Industrial Grade (44955)
- BUYERS PRODUCTS 3 Inch Square LED Clear Spot Light (1492237)
- Nora Lighting Spot Lights