Shop All Spot Lights
Nora Lighting
6" Marquise II, 1500lm, 4000K, Flood, Copper, NRM2-611L1540FCO
Mfr # NRM2-611L1540FCO
Zoro # G511935461
product price: $84.79
/ea
Sold in multiples of 4 for $339.16
Free Shipping & Returns
$339.16
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
- Brand Nora Lighting
- MFR # NRM2-611L1540FCO
- Zoro # G511935461
- UPC # 732180364176
- Country of Origin China
- Category Spot Lights
Description
Marquise II COB Series enhances an established series of downlighting with the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications.Lumens / Wattage: 900lm / 15W, 1500lm / 18W, 2000lm / 24W or 2500lm / 30WBeam Spread: Spot, Narrow Flood or FloodColor Temperatures: 2700K, 3000K, 3500K or 4000KCompatible Housings: Reflector is only compatible with respective Marquise II series frames manufactured by Nora Lighting.NHM2-6 6in Non-IC New Construction / Up to 2500lmNHMICD2-6 6in IC New Construction / Up to 2000lmNHMIC2-6 6in IC New Construction / 900lmNHRM2-6 6in Non-IC Remodel / Up to 2500lmNHRMIC2-6 6in IC Remodel / 900lmListing:- cULus Listed for Wet Location when used with compatible housing- ENERGY STAR certified- 5-Year Limited Warranty- Certified to the high efficacy requirements of California Title 24 JA8-2022
Documents & Resources
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
- METALUX Iaf 4 Lmp Tdm 8' Ind Aper Upt Elt Bal T8 (8TIAF-232-UNV-EB81-U)
- LUMAPRO Sleeve, Safety, 48 In, Clear (3V319)
- SATCO 13.31 W miniature - S8 - 700 Hours - Bayonet Single Contact Base - 12.8V (S3623)
- LUMAPRO LUMAPRO LED Temporary Job Site Light (24K353)
- MILWAUKEE TOOL M12 Spotlight (2353-20)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC (M7600-LED R)
- STREAMLIGHT General Purpose Spotlight, LED, Yellow (44910)
- RAILHEAD GEAR Warning Light, Red, LED, 2 D Batteries (M100R-LED)
- KEEN Smart Lighting Spot Light, White (KE2157662)
- TRAILFX LED LIGHTS 3112 Length 165 Watt 8 Degree Spot 90 Degree Flood Beam Combination (30SRSCMB)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 120VAC (M490-LED A)
- Nora Lighting Spot Lights