Shop All Spot Lights
Nora Lighting
6" Marquise II, 1500lm, 3500K, Spot, Haze/White, NRM2-611L1535SHZW
Mfr # NRM2-611L1535SHZW
Zoro # G011935404
product price: $84.79
/ea
Sold in multiples of 4 for $339.16
Free Shipping & Returns
$339.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NRM2-611L1535SHZW
- Zoro # G011935404
- UPC # 732180363841
- Country of Origin China
- Category Spot Lights
Description
Marquise II COB Series enhances an established series of downlighting with the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications.Lumens / Wattage: 900lm / 15W, 1500lm / 18W, 2000lm / 24W or 2500lm / 30WBeam Spread: Spot, Narrow Flood or FloodColor Temperatures: 2700K, 3000K, 3500K or 4000KCompatible Housings: Reflector is only compatible with respective Marquise II series frames manufactured by Nora Lighting.NHM2-6 6in Non-IC New Construction / Up to 2500lmNHMICD2-6 6in IC New Construction / Up to 2000lmNHMIC2-6 6in IC New Construction / 900lmNHRM2-6 6in Non-IC Remodel / Up to 2500lmNHRMIC2-6 6in IC Remodel / 900lmListing:- cULus Listed for Wet Location when used with compatible housing- ENERGY STAR certified- 5-Year Limited Warranty- Certified to the high efficacy requirements of California Title 24 JA8-2022
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Hbled Ld5 12000Lm W Unv 5000K Ed1 U (HBLED-LD5-12SE-W-UNV-L850-ED1-U)
- NUVO Tapas 1 Light 12 in. Sconce Tuscan Suede Glass Bronze (60-044)
- LITHONIA LIGHTING Tenon Mount Slipfitter (FTSU)
- MIRACLE LED Socket Extender, 1 in, Stackable, 660 W Watts, 120 V Volt, White, PK 12 (607160)
- J.W. SPEAKER Vertical Work Light Bar, 6-11/16 in. L (783XD)
- BURTON Exam Light, UV, 6-3/4inLx3-3/4inW, Handheld (UV501)
- PRINCETON TEC Industrial Spotlight, LED, Green (S522-NY)
- RAILHEAD GEAR Rechargeable Safety Light, Red, LED, Solar (M18-SOLAR R)
- FEDERAL SIGNAL Emergency Light, 6-LED, Red (MPS61U-R)
- ACCESS LIGHTING Cafe Dual Mount, 1 Light LED Wall Or Ceiling Spotlight, Antique Brushed Brass Finish, Steel (72010LEDDLP-ABB)
- STREAMLIGHT General Purpose Spotlight, LED, Yellow (44900)
- Nora Lighting Spot Lights