Shop All Spot Lights
Nora Lighting
6" Marquise II, 1500lm, 3500K, Flood, Clear, NRM2-611L1535FDD
Mfr # NRM2-611L1535FDD
Zoro # G811935437
product price: $84.79
/ea
Sold in multiples of 4 for $339.16
Free Shipping & Returns
$339.16
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
- Brand Nora Lighting
- MFR # NRM2-611L1535FDD
- Zoro # G811935437
- UPC # 732180366996
- Country of Origin China
- Category Spot Lights
Description
Marquise II COB Series enhances an established series of downlighting with the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications.Lumens / Wattage: 900lm / 15W, 1500lm / 18W, 2000lm / 24W or 2500lm / 30WBeam Spread: Spot, Narrow Flood or FloodColor Temperatures: 2700K, 3000K, 3500K or 4000KCompatible Housings: Reflector is only compatible with respective Marquise II series frames manufactured by Nora Lighting.NHM2-6 6in Non-IC New Construction / Up to 2500lmNHMICD2-6 6in IC New Construction / Up to 2000lmNHMIC2-6 6in IC New Construction / 900lmNHRM2-6 6in Non-IC Remodel / Up to 2500lmNHRMIC2-6 6in IC Remodel / 900lmListing:- cULus Listed for Wet Location when used with compatible housing- ENERGY STAR certified- 5-Year Limited Warranty- Certified to the high efficacy requirements of California Title 24 JA8-2022
Documents & Resources
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
- NICOR LIGHTING 4 In. Remodel Lo-volt Airtight (14101AR)
- CURRENT PAR 38 E26 (Medium) LED Floodlight Bulb Yellow 90 Watt Equivalence (93100583)
- ILC Replacement For TCP LED712VMR16V30KNFL (WW-Q8AW-4)
- STREAMLIGHT Stinger Switchblade Rechargeable Multi-F (STL76801)
- BUYERS PRODUCTS Ultra Bright 6 Inch Wide Rectangular LED Spot Light (1492290)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC (M7600-LED R)
- DEWALT Cordless Spotlight, 1000/90 lm, LED (DCL043/DCB203)
- RAILHEAD GEAR Safety Light, Amber, LED, 2 D Batteries (M8-LED A)
- INFRATECH SHORTWAVE SYSTEM SR-SPOT 1000W 18" 120V (IF17-1012)
- FEDERAL SIGNAL Emergency Light, 6-LED, Red (MPS61U-R)
- J.W. SPEAKER Safety Spot Light, LED, White, 12to48VDC (770 XD)
- Nora Lighting Spot Lights