Shop All Spot Lights
Nora Lighting
6" Marquise II, 1500lm, 3000K, Spot, Haze, NRM2-611L1530SHZ
Mfr # NRM2-611L1530SHZ
Zoro # G911935405
product price: $84.79
/ea
Sold in multiples of 4 for $339.16
Free Shipping & Returns
$339.16
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
- Brand Nora Lighting
- MFR # NRM2-611L1530SHZ
- Zoro # G911935405
- UPC # 732180627226
- Country of Origin China
- Category Spot Lights
Description
Marquise II COB Series enhances an established series of downlighting with the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications.Lumens / Wattage: 900lm / 15W, 1500lm / 18W, 2000lm / 24W or 2500lm / 30WBeam Spread: Spot, Narrow Flood or FloodColor Temperatures: 2700K, 3000K, 3500K or 4000KCompatible Housings: Reflector is only compatible with respective Marquise II series frames manufactured by Nora Lighting.NHM2-6 6in Non-IC New Construction / Up to 2500lmNHMICD2-6 6in IC New Construction / Up to 2000lmNHMIC2-6 6in IC New Construction / 900lmNHRM2-6 6in Non-IC Remodel / Up to 2500lmNHRMIC2-6 6in IC Remodel / 900lmListing:- cULus Listed for Wet Location when used with compatible housing- ENERGY STAR certified- 5-Year Limited Warranty- Certified to the high efficacy requirements of California Title 24 JA8-2022
Documents & Resources
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
- LEVITON LAMP SOCKETS EXT SKTS PKD (2005)
- BURTON LED Examination Light, 4600K, Rocker (NXFL)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast Dual Volt F Can (72C5282-NP-001)
- ILC Replacement for Karl Storz 103c replacement light bulb lamp (103C KARL STORZ)
- KEEN Smart Lighting Spot Light, White (KE2157662)
- RAILHEAD GEAR Safety Light, Amber, LED, 2 D Batteries (M8-LED A)
- LIFE+GEAR Glow Spot, 140 Lumens, LED (LG114)
- RAILHEAD GEAR Safety Light, Blue, LED, 2 D Batteries (M8-LED)
- J.W. SPEAKER Work Light, LED, White, Spot Beam Pattern (770 XD)
- RAILHEAD GEAR Warning Light, Blue, LED, 2 D Batteries (M100B-LED)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC, Depth: 4 in (M490-LED DCB)
- Nora Lighting Spot Lights