Shop All Spot Lights
Nora Lighting
6" Line Voltage Non-IC Commercial Housing, NH-150
Mfr # NH-150
Zoro # G311935555
product price: $44.65
/ea
Sold in multiples of 4 for $178.60
$178.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NH-150
- Zoro # G311935555
- UPC # 732180663712
- Country of Origin China
- Category Spot Lights
Description
Sapphire II series is an architectural grade LED high lumen downlight available in 4in, 6in and 8in deep cone reflectors that provide over 55 degrees cut-off with even illumination for visual comfort. The Sapphire II uses the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications. The Sapphire II series is available in new construction, remodel and retrofit configurations.FEATURES 900lm, 1500lm, 2500lm, 3500lm or 4500lm LED packages 2700K, 3000K, 3500K or 4000K at 90+ CRI Dimmable Cree COB with spot, narrow flood or flood beam spreadsCompatible Frame-insReflector is only compatible with respective Sapphire II series frames manufactured by Nora Lighting.NCAH2-630 6in Universal New Construction Frame-InNCHR2-634 6in Remodel Frame-InListing:- cULus Listed for Wet Location when used with compatible frame-in- ENERGY STAR certified- 5-Year Limited Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS SLR LED POSTCAP LGHT BLK (80001)
- GEMMY INDUSTRIES Gemmy Industries 238924 Outdoor LED Spotlight - White (238924)
- JESCO 6 ft Power Cord for SG-LED/SGA-LED (SG-PC72-W)
- SATCO 36W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro (S49392)
- RAILHEAD GEAR Warning Light, Red, LED, 2 AA Batteries (M25-R)
- RAILHEAD GEAR Permanent Mount Flag, Blue, LED (KE-125 KS)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC, Depth: 4 in (M490-LED DCA)
- MAKITA 12V max CXT® LED Flashlight (ML103)
- INFRATECH SHORTWAVE SYSTEM SR-SPOT 1000W 18" 120V (IF17-1012)
- CYCLOPS Seeker Pro 12V 1500-Lumen Spotlight (CYC-S150012VR)
- LUMAPRO Spotlight, 700/330/65 Lumens, LED (49XX86)
- Nora Lighting Spot Lights