Nora Lighting

5in Cobalt Click LED Retrofit, Sq., 750lm / 10W, 4000K, Bronze / Bronze, Univ. Dimmer


product price: $79.99
/ea
Sold in multiples of 6 for $479.94
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Cobalt Click series offers the end user, distributor, and Nora the quick flexibility to supply over 300 trim variations quickly. Cobalt Click Series reflectors simply Click in place on the COB LED engine allowing to change from a standard reflector to an application specific reflector. Cobalt Click is available in standard 120V, 277V, Triac 0-10V dimming and EM configurations. The Click on trims are available in reflector, baffle and square styles in various finishes making the Cobalt Click the most versatile LED Retrofit on the market today.Features COB LED or Comfort Dim LED technology w/ integrated driver Dimmable Includes medium base socket for easy retrofitting GU24 Socket adapter available for use w/ GU24 base housings 5-year limited warranty ENERGY STAR Certified cULus classified for Wet Locations Certified to the high efficacy requirements of California Title 24 JA8-2022Lumens / Wattage: 750lm / 12W or 1000lm / 12WColor Temperature: 2700K, 3000K, 3500K, 4000K or Comfort Dim 3100K to 1700KCompatible Housings:NFBIC-5INCATA = Fire Rated Line Voltage HousingNHIC-527LMRAT = Shallow IC Air-Tight LED HousingNHIC-5LMRAT = IC Air-Tight LED HousingNHIC-527QAT = Shallow IC Air-Tight Line Voltage HousingNHIC-501QAT = IC Air-Tight Line Voltage HousingNH-501Q = Non-IC Line Voltage HousingNHRIC-527LMRAT = Shallow IC Air-Tight LED Remodel HousingNHRIC-5LMRAT = IC Air-Tight LED Remodel HousingNHRIC-527QAT = Shallow IC Air-Tight Line Voltage HousingNHRIC-504QAT = IC Air-Tight Line Voltage HousingNHR-504Q = Non-IC Line Voltage Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.