Nora Lighting

4in Theia LED Can-less Downlight Selectable CCT, 950lm / 10W, Haze / Matte White


product price: $49.99
/ea
Sold in multiples of 6 for $299.94

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

4in Theia LED luminaires are commercial grade downlights designed for easy installation into new construction or remodel applications. Tunable white luminaires include an integral color temperature switch located on the junction box of each luminaire with a quick connect that allows for easy disconnect and mounting in the ceiling. No housing required!Input Voltage: 120VAC or 120-277VACRating: IC Air-TightLumens / Wattage: Up to 950lm / 10WColor Temperature: Selectable CCT 2700K / 3000K / 3500K / 4000K / 5000KDimming: Triac/ELV or 0-10VReflector Finish: Haze or Matte Powder WhiteFlange Finish: Matte Powder WhiteAccessories:NF-R246: New Construction FrameNFP-R413: New Construction PlateNEPK-20LEDUNV: Remote Emergency Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.