Shop All Security & Flood Lights
Nora Lighting
4in Sapphire II Open, 2500lm, 4000K, 40-Degrees Narrow Flood NC2-431L2540MCSF
Mfr # NE-902LEDB
Zoro # G311924948
product price: $87.65
/ea
Sold in multiples of 4 for $350.60
Free Shipping & Returns
$350.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NE-902LEDB
- Zoro # G311924948
- UPC # 732180923489
- Country of Origin China
- Category Security & Flood Lights
Description
Sapphire II series is an architectural grade LED high lumen downlight available in 4in, 6in and 8in deep cone reflectors that provide over 55 degrees cut-off with even illumination for visual comfort. The Sapphire II uses the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications. The Sapphire II series is available in new construction, remodel and retrofit configurations.Lumens / Wattage: 900lm / 15W, 1500lm / 18W or 2500lm / 30WBeam Spread: Spot, Narrow Flood or FloodColor Temperatures: 2700K, 3000K, 3500K or 4000KCompatible Frame-insReflector is only compatible with respective Sapphire II series frames manufactured by Nora Lighting.NCAH2-430 4in Universal New Construction Frame-InNCHR2-434 4in Remodel Frame-InListing:- cULus Listed for Wet Location when used with compatible frame-in- ENERGY STAR certified- 5-Year Limited Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Rl56 Series (RL56TRMTBZB)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 16-Pack (LR23795-16PK)
- FENIX 10000 Lumen Long Throw Rechargeable Flashlight (LR35R)
- ILC Replacement for Philips El/a Par38 23W 2PC replacement light bulb lamp (EL/A PAR38 23W 2PC PHILIPS)
- METALUX Led Strip 1L Unv 1050L 4K Non-Dim, 2' (2ST1L1040R)
- HUBBELL Floodlight Kit Photocell White (5883-6)
- HALO Bronze Motion Sensing Dusk to Dawn LED Solar Wedge Floodlight Fixture (SWL0540B)
- ELCO LIGHTING Large LED Floodlight (EFL70L40WF)
- WESTGATE GL-24W-50K-BRLED FLOOD 120-277V 24W 30K 90D BRONZE (GL-24W-50K-BR)
- YARD MASTER LED Floodlight, 200 lm, 120VAC, 60W, Green (0434)
- GLOBAL INDUSTRIAL LED Flood Light, 100W, 10000 Lumens, w/Mounting Bracket (500900)
- Nora Lighting Security & Flood Lights