Shop All Security & Flood Lights
Nora Lighting
4in Sapphire II Open, 2500lm, 2700K, 40-Degrees Narrow Flood NC2-431L2527MCSF
Mfr # NE-700LEDRCB
Zoro # G311924849
product price: $87.65
/ea
Sold in multiples of 4 for $350.60
Free Shipping & Returns
$350.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NE-700LEDRCB
- Zoro # G311924849
- UPC # 732180923342
- Country of Origin China
- Category Security & Flood Lights
Description
Sapphire II series is an architectural grade LED high lumen downlight available in 4in, 6in and 8in deep cone reflectors that provide over 55 degrees cut-off with even illumination for visual comfort. The Sapphire II uses the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications. The Sapphire II series is available in new construction, remodel and retrofit configurations.Lumens / Wattage: 900lm / 15W, 1500lm / 18W or 2500lm / 30WBeam Spread: Spot, Narrow Flood or FloodColor Temperatures: 2700K, 3000K, 3500K or 4000KCompatible Frame-insReflector is only compatible with respective Sapphire II series frames manufactured by Nora Lighting.NCAH2-430 4in Universal New Construction Frame-InNCHR2-434 4in Remodel Frame-InListing:- cULus Listed for Wet Location when used with compatible frame-in- ENERGY STAR certified- 5-Year Limited Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLITE Charger Adapter Cable (V1-V2/ V2-V1) (ARXX228K)
- SUREFIRE Headlamp, LED, 300/1 lm, SOS Output Mode (HS2-MV-A-BK)
- FEIT ELECTRIC LED A19 E26 BLUE 30W (A19/TB/LED)
- ILC Replacement for Philips F40ax50 replacement light bulb lamp, 30PK (F40AX50 PHILIPS)
- DABMAR LIGHTING Dabmar Lighting LV222-VG Cast Aluminum Directional Spot Light with Hood; Verde Green (LV222-VG)
- ELCO LIGHTING Medium LED Floodlight (EFL45M50FL)
- WESTGATE LED SECURITY LIGHTS WITH PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-20W-50K-WH-D)
- COOPER LIGHTING Cooper Lighting MS185R Bronze Motion Activated Regent Security Flood Light With Cover (765917)
- STRAITS LED Flood Light-400w-100/277V-5000K-120-Dimmable-Yoke Mount (43006905)
- WESTGATE LF4-100WW-TRLED ARCHITECTURAL FLOOD LIGHTS LF4 SERIES 120V-277V (LF4-100WW-TR)
- ILC Replacement For SATCO 65713 (65-713)
- Nora Lighting Security & Flood Lights