Shop All LED Retrofit Kits
Nora Lighting
4in Cobalt Click LED Retrofit, , 1000lm / 12W, 3500K, Haze / White, Univ. Dimmer
Mfr # NLCBC2-45230WW/ALE4
Zoro # G911823580
product price: $110.99
/ea
Sold in multiples of 6 for $665.94
Free Shipping & Returns
$665.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NLCBC2-45230WW/ALE4
- Zoro # G911823580
- UPC # 732180253807
- Country of Origin China
- Category LED Retrofit Kits
Description
Cobalt Click series offers the end user, distributor, and Nora the quick flexibility to supply over 300 trim variations quickly. Cobalt Click Series reflectors simply Click in place on the COB LED engine allowing to easily change from a standard reflector to an application specific reflector. Cobalt Click is available in standard 120V, 277V, Triac 0-10V dimming and EM configurations. The Click on trims are available in reflector, baffle and square styles in various finishes making the Cobalt Click the most versatile LED Retrofit on the market today.Features COB LED or Comfort Dim LED technology with integrated driver Dimmable Includes medium base socket for easy retrofitting GU24 Socket adapter available for use with GU24 base housings 5-year limited warranty ENERGY STAR Certified cULus classified for Wet Locations Certified to the high efficacy requirements of California Title 24 JA8-2022Lumens / Wattage: 750lm / 12W or 1000lm / 12WColor Temperature: 2700K, 3000K, 3500K, 4000K or Comfort Dim 3100K to 1700KCompatible Housings:NFBIC-4LMRATA = Fire Rated LED HousingNFBIC-4INCATA = Fire Rated Line Voltage HousingNHIC-4LMRAT = IC Air-Tight LED HousingNHICCP-4LMRAT = CCEA LED HousingNSIC-401QAT = IC Air-Tight Line Voltage HousingNS-401QAT = Non-IC Air-Tight Line Voltage HousingNHIC-4G24AT = IC Air-Tight GU24 HousingNHRIC-4LMRAT = IC Air-Tight LED Remodel HousingNSRIC-404QAT = IC Air-Tight Line Voltage HousingNSR-404QAT = Non-IC Air-Tight Line Voltage HousingAccessories:NLCBC-4OR = 4in Oversize RingNLCBC-4EYELID = 4in Eyelid
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Tactical Lantern, LED, Orange (45861)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 9-23/32" L (ELM2L UVOLT LTP M12)
- NEWHOUSE LIGHTING - OUTDOOR 48-ft String Lights w/(16) Plastic LED Filament Bulbs Included, Green Cord (CSTRINGLED18P-G)
- ILC Replacement for Electrix 2223 replacement light bulb lamp (2223 ELECTRIX)
- ILC Replacement For NUVO LIGHTING, S9745 (S9745)
- NICOR 4 in. 630 Lumens LED Gimbal Downlight Retrofit Kit (DLG4-10-120-4K-WH)
- LIGHTOLIER CnLitRtrKit, 10in, 32W, 3000lm, 4000K, FltRem (CR10RLMCCT)
- SUNLITE Square LED Retrofit Fixture, 4000K, Cool W (LFX/RDL/4S/10W/D/E/40K)
- ILC Replacement For EIKO, LEDDK611W930DIMG7 (LED-DK6-11W930-DIM-G7)
- AFX Olden LED Outdoor Flush Mount, 10", Black Finish, White Glass Shade (RFKIT32AJ)
- ILC Replacement For SATCO S11821 (S11821)
- Nora Lighting LED Retrofit Kits