Shop All LED Retrofit Kits
Nora Lighting
4in Cobalt Click LED Retrofit, , 1000lm / 12W, 2700K, White / White, Univ. Dimmer
Mfr # NLCBC2-45140MPW/10
Zoro # G811824205
product price: $100.99
/ea
Sold in multiples of 6 for $605.94
Free Shipping & Returns
$605.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NLCBC2-45140MPW/10
- Zoro # G811824205
- UPC # 732180256853
- Country of Origin China
- Category LED Retrofit Kits
Description
Cobalt Click series offers the end user, distributor, and Nora the quick flexibility to supply over 300 trim variations quickly. Cobalt Click Series reflectors simply Click in place on the COB LED engine allowing to easily change from a standard reflector to an application specific reflector. Cobalt Click is available in standard 120V, 277V, Triac 0-10V dimming and EM configurations. The Click on trims are available in reflector, baffle and square styles in various finishes making the Cobalt Click the most versatile LED Retrofit on the market today.Features COB LED or Comfort Dim LED technology with integrated driver Dimmable Includes medium base socket for easy retrofitting GU24 Socket adapter available for use with GU24 base housings 5-year limited warranty ENERGY STAR Certified cULus classified for Wet Locations Certified to the high efficacy requirements of California Title 24 JA8-2022Lumens / Wattage: 750lm / 12W or 1000lm / 12WColor Temperature: 2700K, 3000K, 3500K, 4000K or Comfort Dim 3100K to 1700KCompatible Housings:NFBIC-4LMRATA = Fire Rated LED HousingNFBIC-4INCATA = Fire Rated Line Voltage HousingNHIC-4LMRAT = IC Air-Tight LED HousingNHICCP-4LMRAT = CCEA LED HousingNSIC-401QAT = IC Air-Tight Line Voltage HousingNS-401QAT = Non-IC Air-Tight Line Voltage HousingNHIC-4G24AT = IC Air-Tight GU24 HousingNHRIC-4LMRAT = IC Air-Tight LED Remodel HousingNSRIC-404QAT = IC Air-Tight Line Voltage HousingNSR-404QAT = Non-IC Air-Tight Line Voltage HousingAccessories:NLCBC-4OR = 4in Oversize RingNLCBC-4EYELID = 4in Eyelid
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 5000K Bright White Dimmable GU5.3 Base 12-Pack (LR21407-12PK)
- BOSTITCH Clamp On Magnifying Lamp, White (VLED600)
- LIGHT EFFICIENT DESIGN 7W G24d RETROFIT, HORIZONTAL MTN ORIENTATION, 4000K (LED-7322-40K-G3)
- TCP LED, T8 12W, DIM, 41K 4 ft., Glass Tube (L12T8D5041K)
- HALO LA4 Series Matte Warm White 4 in. W LED Adjustable Retrofit Kit 8.6 W (LA4069271EWH-CA)
- JUNO LIGHTING LED Retrofit Kit, 6in, 600 lm, 2700K, 120V (J6RL G4N DB 06LM 27K 90CRI 120 FRPC WWH)
- BULBRITE 9w 60w Equivelant 4 in. Downlight Retrofit LED Light Bulb Medium Base (E26) White Round 4000K, 4PK (861495)
- REMPHOS LED Circular Drum, 9", 10W, 4000K, OCC (RPT-P-LEDCR-G2-9IN-14L-840-FWFC-OCC)
- STRAITS Plug & Play 4ft T5 Tubes-25w-5000K-Frost-G5 (11051835)
- SYLVANIA RETROFT RECESED LIGHT LED (62386)
- ETI Downlight Kit, 11W, 800 lm, 5"/6" (53186311)
- Nora Lighting LED Retrofit Kits