Shop All Spot Lights
Nora Lighting
4" Iolite HL LED IC Air-Tight New Construction Housing, 24W, Univ. Dimmer , NHIOICD-420LE4
Mfr # NHIOICD-420LE4
Zoro # G411935462
product price: $118.99
/ea
Sold in multiples of 4 for $475.96
Free Shipping & Returns
$475.96
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
- Brand Nora Lighting
- MFR # NHIOICD-420LE4
- Zoro # G411935462
- UPC # 732180698400
- Country of Origin China
- Category Spot Lights
Description
Sapphire II series is an architectural grade LED high lumen downlight available in 4in, 6in and 8in deep cone reflectors that provide over 55 degrees cut-off with even illumination for visual comfort. The Sapphire II uses the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications. The Sapphire II series is available in new construction, remodel and retrofit configurations.FEATURES 900lm, 1500lm, 2500lm, 3500lm or 4500lm LED packages 2700K, 3000K, 3500K or 4000K at 90+ CRI Dimmable Cree COB with spot, narrow flood or flood beam spreadsCompatible Frame-insReflector is only compatible with respective Sapphire II series frames manufactured by Nora Lighting.NCAH2-830 8in Universal New Construction Frame-InNCHR2-834 8in Remodel Frame-InListing:- cULus Listed for Wet Location when used with compatible frame-in- ENERGY STAR certified- 5-Year Limited Warranty
Documents & Resources
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
- METALUX En Led 2X2, 2500Lm, 4K, Unv 0-10 Dim Drv (22EN-LD2-25-UNV-L840-CD1-U)
- LIGHT EFFICIENT DESIGN HID LED, 100 W, T17, Bayonet Base (B22d) (LED-8104-22K)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F28T8/XL/SPX50/ECO)
- WESTGATE LLVT-4FT-75W-MCT-DLED LINEAR VAPOR LIGHT (LLVT-4FT-75W-MCT-D)
- STREAMLIGHT STREAMLIGHT 150/55 Lumens, LED Hands Free Light (91727)
- STREAMLIGHT Industrial Spotlight, 7.4V, Yellow, Nylon (44371)
- DEWALT Cordless Spotlight, 1000/90 lm, LED (DCL043/DCB203)
- MAKITA 12V max CXT® LED Flashlight (ML103)
- JMAZ LIGHTING 60W Battery Powered LED Spot Moving Head with Prism Aero Spot Light (JZ3003)
- RAILHEAD GEAR Warning Light, Blue, LED, 2 AA Batteries (M25-B)
- KEEN Smart Lighting Spot Light, White (KE2157662)
- Nora Lighting Spot Lights