Shop All Spot Lights
Nora Lighting
4" Iolite HL LED IC Air-Tight New Construction Housing, 20W, Univ. Dimmer , NHIOICD-415LE4
Mfr # NHIOICD-415LE4
Zoro # G011935503
product price: $93.45
/ea
Sold in multiples of 4 for $373.80
Free Shipping & Returns
$373.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NHIOICD-415LE4
- Zoro # G011935503
- UPC # 732180698394
- Country of Origin China
- Category Spot Lights
Description
Sapphire II series is an architectural grade LED high lumen downlight available in 4in, 6in and 8in deep cone reflectors that provide over 55 degrees cut-off with even illumination for visual comfort. The Sapphire II uses the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications. The Sapphire II series is available in new construction, remodel and retrofit configurations.FEATURES 900lm, 1500lm, 2500lm, 3500lm or 4500lm LED packages 2700K, 3000K, 3500K or 4000K at 90+ CRI Dimmable Cree COB with spot, narrow flood or flood beam spreadsCompatible Frame-insReflector is only compatible with respective Sapphire II series frames manufactured by Nora Lighting.NCAH2-830 8in Universal New Construction Frame-InNCHR2-834 8in Remodel Frame-InListing:- cULus Listed for Wet Location when used with compatible frame-in- ENERGY STAR certified- 5-Year Limited Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for JT Eaton Synergetic replacement light bulb lamp (SYNERGETIC JT EATON)
- ILC Replacement for Norman Lamps Qlv-1-12 Inches (QLV-1-12` NORMAN LAMPS)
- ILC Replacement for Mygift FML 27W 120v AC 6500k Socket (FML 27W 120V AC 6500K SOCKET MYGIFT)
- CURRENT A19 E26 (Medium) LED Bulb Daylight 100 Watt Equivalence 6 pk, 6PK (93098310)
- PACIFIC HELMETS General Purpose Spotlight, LED, Black (19057)
- ACCESS LIGHTING Cafe Dual Mount, 1 Light LED Wall Or Ceiling Spotlight, Antique Brushed Brass Finish, Steel (72010LEDDLP-ABB)
- J.W. SPEAKER Work Light, LED, White, Spot Beam Pattern (770 XD)
- LARSON ELECTRONICS Larson Electronics HL-85-LED-CPR 36 watt Pistol Grip Style LED with 16 ft. Cord Cigarette Plug; 2000 Lumens - 1600 ft. Beam (HL-85-LED-CPR)
- PRINCETON TEC Industrial Spotlight, LED, Black (S722-BK)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 120VAC (M490-LED B)
- ACCESS LIGHTING Cafe Dual Mount, 1 Light LED Wall Or Ceiling Spotlight, Matte Black Finish, Steel (72010LEDDLP-MBL)
- Nora Lighting Spot Lights