Shop All LED Under Cabinet Lighting
Nora Lighting
32in LEDUR Tunable White LED Undercabinet, 2700/3000/3500/4000/5000K, White NUDTW-8832/23345WH
Mfr # NUDTW-8842/23345WH
Zoro # G311829229
product price: $104.99
/ea
Sold in multiples of 6 for $629.94
Free Shipping & Returns
$629.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NUDTW-8842/23345WH
- Zoro # G311829229
- UPC # 732180229161
- Country of Origin China
- Category LED Under Cabinet Lighting
Description
** While Supplies Last: Replacement Item:NUDTW-8832/23345 **LEDUR TW allows the end user to select between three different CCT at any time with a three-position switch. The edge-lit placement of the LEDs provides smooth uniform light across the counter surface, eliminating hot spot reflections in granite and other surfaces normally generated by traditional LED under cabinets. LEDUR TW features easy installation with captive screws under removable caps. Completely dimmable and linkable, the LEDUR TW is a perfect solution for energy efficient lighting to replace halogen or fluorescent under cabinets offering the dimming flexibility of halogen or xenon and the even light distribution, cool operation and energy efficiency of fluorescents.FEATURES Selectable CCT 2700K, 3000K or 3500K & 3000K, 4000K or 5000K at 90+ CRI 475 Lumens/ 7 watts per foot average Built-in on/off rocker switch and 3 positions sliding color temperature switch Edge lit design eliminates LED diode image Linkable up to 400 Watts fixtures 3 wire grounded electrical port on both ends for power or linking Captive Screws for easy mounting Integral electronic dimmable driver
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 13W/841/4P/ALTO 10PK)
- NUVO Lena LED Vanity - Brushed Brass with Striped Lens (62/1593)
- STREAMLIGHT STRION LED LIGHT ONLY (SR74300)
- LUMAPRO LUMAPRO LED Red, Black Corded Hand Lamp (22FH96)
- NORA LIGHTING Nora Lighting NULSA-MTGKIT Hardware Mounting Kit for NULS LED Linear Undercabinet (NULSA-MTGKIT)
- JESCO SLEEK LED Adjustable 12" 6000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-12/60-W-SW)
- AFX Elena 22-in. LED Undercabinet, Black (ELNU22BK)
- WESTGATE UCW40WWU/C LED 32", 8W 12V, 640 LUMENS, WARM WHITE 3000K (UCW40WW)
- JESCO SLEEK LED 12" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-12/60-W)
- ELCO LIGHTING LED Undercabinet Light Accessories (EUDCS31)
- CRAFTMADE 36in Under Cabinet LED Light Bar in White 3-in-1 Adjustable Color Temperature (CUC3036-W-LED)
- Nora Lighting LED Under Cabinet Lighting