Shop All LED Under Cabinet Lighting
Nora Lighting
32in LEDUR LED Undercabinet 3000K, Bronze NUD-8832/30BZ
Mfr # NUD-8842/30BZ
Zoro # G711882534
product price: $104.99
/ea
Sold in multiples of 6 for $629.94
Free Shipping & Returns
$629.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NUD-8842/30BZ
- Zoro # G711882534
- UPC # 732180238743
- Country of Origin China
- Category LED Under Cabinet Lighting
Description
LEDUR series of 120V dimmable Under Cabinet LED lighting. The LEDUR allows for easy retrofitting of existing Fluorescent, Incandescent, Halogen, or Xenon undercabinet lights. LEDUR's built in LED driver and large knockout plate in the back makes LEDUR easy to install in retrofit or new construction applications. A heavily frosted lens diffuses the LED image and softens the light output. Available in five sizes, two finishes, and warm 2700K, 3000K or cool 4000K. The new LEDUR LED undercabinet is a designers choice for quality, energy efficient LED lighting.Features: Edge-Lit design eliminate diode image Excellent color rendition - 90+ CRI 350+ Lumens and 7 Watts per foot average 2700K, 3000K Warm and 4000K Cool color temps Available in 6 lengths from 8-3/4in to 42in Low 1 depth by 3-1/2in width Dark Bronze or White finish Frosted Lens Built-in On/Off switch 120V Dimmable Linkable up to 400 Watts 3-Wire grounded electrical port on both ends for power or linking Can be directly hardwired with Romex feed Each unit includes Romex Connector and End-to-End Connector Includes Stab-In quick connectors Easy to mount with captive screws Integral electronic driver Easy to mount with captive screws 50,000 hours rated lamp lifeIncluded with every LEDUR:1 120V LEDUR,1 End to End Connector NUA-803,1 On/Off Rocker switchVoltage: 120V DCPower Consumption: 7W per footLumens: 350+ Lumens per foot averageColor Rendering Index: 90+ CRILight Source: Edge-Lit LEDsLife Expectancy: 50,000 hoursMaximum Run Length: 400 Watts linked fixturesColor Temperature: Warm White 2700K, White 3000K, Cool White 4000KDimensions:Length: 32-3/4inWidth: 3-1/2inHeight: 1Listing:cULus Listed for Dry location
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Cmh39/par20/830/fl25 replacement light bulb lamp (CMH39/PAR20/830/FL25 GE GENERAL ELECTRIC G.E)
- LUMAPRO Yellow No Led Industrial Handheld Flashlight, 157 lm (49XX79)
- GE LAMPS GE Biax (TM) 32W, T4 PL Plug-In Fluorescent Light Bulb (F32TBX/835/A/ECO)
- TERRACYCLE REGULATED WASTE Filter Combo Kit (333-390-SCK)
- NORA LIGHTING Nora Lighting NULSA-MTGKIT Hardware Mounting Kit for NULS LED Linear Undercabinet (NULSA-MTGKIT)
- WESTEK White Battery Powered LED Puck Light , 3PK (BL-PUTN-W3)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS43W)
- JUNO LIGHTING LEDUnderCabLit, 12inDim, 454/482/492lm (UCES 12IN SWW6 90CRI WH)
- MAXIM LIGHTING CounterMax 120V Slim 18 LED UC White Tunable (88952BZ)
- ELCO LIGHTING Lotus II™ LED Undercabinet Light (EU3T16W)
- JESCO SLEEK LED Adjustable 12" 3000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-12/30-W-SW)
- Nora Lighting LED Under Cabinet Lighting