Shop All Spot Lights
Nora Lighting
3" Line Voltage IC AT New Construction Housing, NHIC-350AT
Mfr # NHIC-350AT
Zoro # G811935567
product price: $47.15
/ea
Sold in multiples of 4 for $188.60
$188.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NHIC-350AT
- Zoro # G811935567
- UPC # 732180462469
- Country of Origin China
- Category Spot Lights
Description
Sapphire II series is an architectural grade LED high lumen downlight available in 4in, 6in and 8in deep cone reflectors that provide over 55 degrees cut-off with even illumination for visual comfort. The Sapphire II uses the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications. The Sapphire II series is available in new construction, remodel and retrofit configurations.FEATURES 900lm, 1500lm, 2500lm, 3500lm or 4500lm LED packages 2700K, 3000K, 3500K or 4000K at 90+ CRI Dimmable Cree COB with spot, narrow flood or flood beam spreadsCompatible Frame-insReflector is only compatible with respective Sapphire II series frames manufactured by Nora Lighting.NCAH2-830 8in Universal New Construction Frame-InNCHR2-834 8in Remodel Frame-InListing:- cULus Listed for Wet Location when used with compatible frame-in- ENERGY STAR certified- 5-Year Limited Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W T6 1/2 Incandescent - Clear - 1500 Hours - 180L - DC Bay Base - 130V - Carded (S3711)
- SYLVANIA CFL, 13 W, T4, 2-Pin (GX23) (21133)
- KILLARK Globe, Polycarbonate Clear (VPLCG-100)
- DESIGNERS FOUNTAIN Avara 4 Light Traditional Oil Rubbed Bronze with White Fabric Shade Chandelier For Dining Rooms (88684-ORB)
- ACCESS LIGHTING Cafe Dual Mount, 1 Light LED Wall Or Ceiling Spotlight, Matte Black Finish, Steel (72010LEDDLP-MBL)
- RAILHEAD GEAR Warning Light, Red, LED, 2 AA Batteries (M25-R)
- DEWALT Cordless Flashlight, LED (DCL040/DCB203)
- STREAMLIGHT Industrial Spotlight, 7.4V, Yellow, Nylon (44371)
- GLOBAL EQUIPMENT Global Industrial„¢ Forklift Pedestrian Safety LED Warning Spotlight, Blue (RGD1081 10-80V DC BLUE)
- STREAMLIGHT General Purpose Spotlight, LED, Yellow (44910)
- RAILHEAD GEAR Revolving Safety/Warning Light, Blue (RM18-LED B)
- Nora Lighting Spot Lights