Shop All Recessed Lighting Kits
Nora Lighting
2in M2 Trimless LED Downlight, 850lm, 4000K, Matte Black finish NM2-2RTLDC8540BB
Mfr # NM4-SETMPW
Zoro # G611925218
product price: $58.35
/ea
Sold in multiples of 12 for $700.20
$700.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NM4-SETMPW
- Zoro # G611925218
- UPC # 732180817900
- Country of Origin China
- Category Recessed Lighting Kits
Description
M2 downlight series features quality and convenience for easy installation in new construction or remodel applications, no housing is required. M2 includes a quick connect that allows the junction box to easily disconnect and mount in the ceiling.Features No housing required - IC Air-Tight rated Trimless mud plate required NM2-TLMR-R Easy installation for remodel or new construction applications Deep regressed downlight Quick disconnect cables allow for extended lengths Triac or ELV dimming 5-year limited warranty ENERGY STAR Certified Certified to the high efficacy requirements of California Title 24 JA8-2022Lumens / Wattage: 750lm / 8W or 900lm / 10WColor Temperature: 2700K, 3000K or 4000KColor Rendering Index: 90+ CRIFinish: Matte Black or Matte Powder WhiteMud Plate: NM2-TLMR-R: requiredAccessories:NF-R246: Universal New Construction Frame-InNMA-EW-4: 4' Quick Connect Extension CableNMA-EW-10: 10' Quick Connect Extension Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD EARTH LIGHTING Led Bar 24in Direct 690l Dimm (UC1061-WH1-24LF0-)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 2536L, 4000K (DMW2 L24 2000LM AFL MD MVOLTGZ1040K80CRI)
- ILC Replacement for Bulbrite Fm13t2/830 replacement light bulb lamp (FM13T2/830 BULBRITE)
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Lght Bulb Medium (E26) Base - 2100K (Amber), 300 Lumens, 4PK (862773)
- BULBRITE 8" Canless 4000K, 100w Equivalent, New Construction Integrated LED Recessed Lght Kit Metal JBOX, 2PK (861683)
- JESCO LIGHTING GROUP 3 - Light Linear Remodel - Low Voltage (MMGR1650-3EAW)
- DALS 3 Inch Round CCT LED Recessed Panel Light (5003-CC-WH)
- NUWATT Slim Recessed Round LED Ceiling Light, Gimbal, 3 Inch, 8W, Dimmable, Bronze Trim, PK 4 (NW-GMB-3-5CT-BZ-R-4P)
- LUXRITE 5/6 Inch Gimbal LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 1100LM Dimmable 16-Pack (LR23043-16PK)
- ILC Replacement For NUVO LIGHTING, S29063 (S29063)
- SATCO 15W LED Low Profile Regress Baffle Downlight - 6 Inch - Remote Driver - CCT - Square - White - 120V (S11873)
- Nora Lighting Recessed Lighting Kits