Shop All Recessed Lighting Kits
Nora Lighting
2in M2 Trimless LED Downlight, 850lm, 3000K, Matte White finish NM2-2RTLDC8530MPW
Mfr # NM4-SETB
Zoro # G811925179
product price: $58.35
/ea
Sold in multiples of 12 for $700.20
$700.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NM4-SETB
- Zoro # G811925179
- UPC # 732180817894
- Country of Origin China
- Category Recessed Lighting Kits
Description
M2 downlight series features quality and convenience for easy installation in new construction or remodel applications, no housing is required. M2 includes a quick connect that allows the junction box to easily disconnect and mount in the ceiling.Features No housing required - IC Air-Tight rated Trimless mud plate required NM2-TLMR-R Easy installation for remodel or new construction applications Deep regressed downlight Quick disconnect cables allow for extended lengths Triac or ELV dimming 5-year limited warranty ENERGY STAR Certified Certified to the high efficacy requirements of California Title 24 JA8-2022Lumens / Wattage: 750lm / 8W or 900lm / 10WColor Temperature: 2700K, 3000K or 4000KColor Rendering Index: 90+ CRIFinish: Matte Black or Matte Powder WhiteMud Plate: NM2-TLMR-R: requiredAccessories:NF-R246: Universal New Construction Frame-InNMA-EW-4: 4' Quick Connect Extension CableNMA-EW-10: 10' Quick Connect Extension Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Round LED Adjustable Pull-Down Insert" (EL49727W)
- KLEIN TOOLS Rechargeable 2-Color LED Flashlight with Holster (56413)
- SATCO Bulb, Incandescent, 300W, PS25, Medium Base, General Service (S4960)
- BAYCO $NIGHTSTICK PRO GRN FLASH/FLOOD LIGHT (BYXPP-5422G)
- BULBRITE 4" Canless 3000K, 65w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861667)
- SYLVANIA LEDRT8/R3C/5000UD/9SC8 (65481)
- SATCO 9W LED DW LP DL - 4 in. Rnd - Starfish IOT Tunable White and RGB - 120V 90 CRI White (S11560)
- SUNPERIAN 6 Inch Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 12W 1000LM Dimmable 12-Pack (SP34240-12PK)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 4-Pack (LR23796-4PK)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 6-Pack (LR23790-6PK)
- BULBRITE 6" Canless 2700K, 70w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861678)
- Nora Lighting Recessed Lighting Kits