Nora Lighting

2in M2 Trimless LED Downlight, 850lm, 3000K, Matte Black finish NM2-2RTLDC8530BB


product price: $58.35
/ea
Sold in multiples of 12 for $700.20

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

M2 downlight series features quality and convenience for easy installation in new construction or remodel applications, no housing is required. M2 includes a quick connect that allows the junction box to easily disconnect and mount in the ceiling.Features No housing required - IC Air-Tight rated Trimless mud plate required NM2-TLMR-R Easy installation for remodel or new construction applications Deep regressed downlight Quick disconnect cables allow for extended lengths Triac or ELV dimming 5-year limited warranty ENERGY STAR Certified Certified to the high efficacy requirements of California Title 24 JA8-2022Lumens / Wattage: 750lm / 8W or 900lm / 10WColor Temperature: 2700K, 3000K or 4000KColor Rendering Index: 90+ CRIFinish: Matte Black or Matte Powder WhiteMud Plate: NM2-TLMR-R: requiredAccessories:NF-R246: Universal New Construction Frame-InNMA-EW-4: 4' Quick Connect Extension CableNMA-EW-10: 10' Quick Connect Extension Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.