Shop All Recessed Lighting Kits
Nora Lighting
2in M2 LED Downlight, 850lm / 10W, 4000K, , Matte Black NM2-2RDC8540BB
Mfr # NM2-2SGTB
Zoro # G811925193
product price: $66.69
/ea
Sold in multiples of 18 for $1,200.42
$1,200.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NM2-2SGTB
- Zoro # G811925193
- UPC # 732180999316
- Country of Origin China
- Category Recessed Lighting Kits
Description
M2 downlight series features quality and convenience for easy installation in new construction or remodel applications, no housing is required. M2 includes a quick connect that allows the junction box to easily disconnect and mount in the ceiling.Features No housing required - IC Air-Tight rated Wet Location rated Easy installation for remodel or new construction applications Deep regressed downlight with field change reflector Quick disconnect cables allow for extended lengths Triac or ELV dimming 5-year limited warranty ENERGY STAR Certified Certified to the high efficacy requirements of California Title 24 JA8-2022Lumens / Wattage: 400lm / 6W, 600lm / 8W or 850lm / 10WColor Temperature: 2700K, 3000K or 4000K 600lm onlyColor Rendering Index: 90+ CRIFinish: Matte Black or Matte Powder WhiteAccessories:NM2-MLS1: One Head Multiple Lighting System PlateNM2-MLS2: Two Head Multiple Lighting System PlateNM2-MLS3: Three Head Multiple Lighting System PlateNM2-2SDT: Square TrimNM2-2RPH: Round Pinhole TrimNM2-2RW: Round Wall Wash TrimNM2-2REFL: Reflector InsertNM2-2BAF: Baffle InsertNF-R246: Universal New Construction Frame-InNM2-EW-4: 4' Quick Connect Extension CableNM2-EW-10: 10' Quick Connect Extension Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDLENSER Ledlenser H19R Core, 3500 Lumens (880503)
- ILC Replacement For LIGHT BULB LAMP 25A19130V GLAMOUR PINK INCANDESCENT MISCELLANEOUS 2PK (2PAK:WX-EGGK-6)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 6500K Daylight Type A+B G13 Base 12-Pack (LR34194-12PK)
- SATCO Bulb, LED, 1.4W, 120V, S14, Base E26, 27K (S9174)
- DALS LIGHTING Revolve 3.5-Inch Regressed Gimbal Downlight (GBR35-CC-Wh)
- JESCO LIGHTING LED 6'' Fire Rated Round Shallow Regressed 120V 15W 90CRI Downlight Fixture (RLF-6615FR-SW5-WH)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- DALS LIGHTING Revolve 6-Inch Regressed Gimbal Downlight (GBR06-CC-WH)
- LITHONIA LIGHTING LED Recessed Downlight, 6" Size, 18.1 W (LBR6 ALO2 SWW1 AR LSS MWD MVOLT UGZ QDS)
- LIGHTOLIER Downlight Housing, LED, 120V AC, 5-3/8" H (L4R10RE1VB)
- ELCO LIGHTING 6 Sloped Ceiling LED Baffle Insert" (EL713CT5B)
- Nora Lighting Recessed Lighting Kits