Shop All Recessed Lighting Kits
Nora Lighting
2in M2 LED Downlight, 850lm / 10W, 3000K, , Matte White NM2-2RDC8530MPW
Mfr # NM2-2SETMPW
Zoro # G811925209
product price: $66.69
/ea
Sold in multiples of 18 for $1,200.42
$1,200.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NM2-2SETMPW
- Zoro # G811925209
- UPC # 732180999675
- Country of Origin China
- Category Recessed Lighting Kits
Description
M2 downlight series features quality and convenience for easy installation in new construction or remodel applications, no housing is required. M2 includes a quick connect that allows the junction box to easily disconnect and mount in the ceiling.Features No housing required - IC Air-Tight rated Wet Location rated Easy installation for remodel or new construction applications Deep regressed downlight with field change reflector Quick disconnect cables allow for extended lengths Triac or ELV dimming 5-year limited warranty ENERGY STAR Certified Certified to the high efficacy requirements of California Title 24 JA8-2022Lumens / Wattage: 400lm / 6W, 600lm / 8W or 850lm / 10WColor Temperature: 2700K, 3000K or 4000K 600lm onlyColor Rendering Index: 90+ CRIFinish: Matte Black or Matte Powder WhiteAccessories:NM2-MLS1: One Head Multiple Lighting System PlateNM2-MLS2: Two Head Multiple Lighting System PlateNM2-MLS3: Three Head Multiple Lighting System PlateNM2-2SDT: Square TrimNM2-2RPH: Round Pinhole TrimNM2-2RW: Round Wall Wash TrimNM2-2REFL: Reflector InsertNM2-2BAF: Baffle InsertNF-R246: Universal New Construction Frame-InNM2-EW-4: 4' Quick Connect Extension CableNM2-EW-10: 10' Quick Connect Extension Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PHILIPS 100Q/CL/DC-120V (100Q/CL/DC-120V PHILIPS)
- CELEBRATIONS LED LGHT MINI CW 50CT (40831-71)
- ILC Replacement for EYE COM 1000 replacement light bulb lamp (1000 EYE COM)
- NUVO Tapas 1 Light 12 in. Sconce Tuscan Suede Glass Bronze (60-044)
- JESCO LIGHTING GROUP Adjustable 6 - Light Led Slim Disk. (PK716LED3865BA)
- NUWATT Round Recessed LED Ceiling Light, 4 in Adjustable, 9 W, Dimmable, Black Trim, PK 6 (NW-P-ADJDL-4-9W-5CT-BLK-6P)
- LIGHTOLIER LED Downlight, 750 lm, 3000K, Wht, 4" (CP4RB07930W)
- LITHONIA LIGHTING LED Downlight, 8" Size, 20.4 W, 120 to 277V (WF8 LED 30K40K50K MVOLT 90CRI MW M6)
- JESCO LIGHTING LED 4'' Fire Rated Round Shallow Regressed 12W 90CRI Downlight Fixture (RLF-4612FR-SW5-WH)
- FEIT ELECTRIC White 4 in. W Aluminum LED Recessed Downlight 75 W (LEDR4XTHONL5CA)
- BULBRITE 6" Canless 2700K, 70w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861678)
- Nora Lighting Recessed Lighting Kits