Shop All Recessed Lighting Kits
Nora Lighting
2in M2 LED Downlight, 850lm / 10W, 2700K, , Matte Black NM2-2RDC8527BB
Mfr # NM2-2SDTB
Zoro # G811925162
Sold in multiples of 18 for $1,200.42
$1,200.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nora Lighting
- MFR # NM2-2SDTB
- Zoro # G811925162
- UPC # 732180999323
- Country of Origin China
- Category Recessed Lighting Kits
Description
M2 downlight series features quality and convenience for easy installation in new construction or remodel applications, no housing is required. M2 includes a quick connect that allows the junction box to easily disconnect and mount in the ceiling.Features No housing required - IC Air-Tight rated Wet Location rated Easy installation for remodel or new construction applications Deep regressed downlight with field change reflector Quick disconnect cables allow for extended lengths Triac or ELV dimming 5-year limited warranty ENERGY STAR Certified Certified to the high efficacy requirements of California Title 24 JA8-2022Lumens / Wattage: 400lm / 6W, 600lm / 8W or 850lm / 10WColor Temperature: 2700K, 3000K or 4000K 600lm onlyColor Rendering Index: 90+ CRIFinish: Matte Black or Matte Powder WhiteAccessories:NM2-MLS1: One Head Multiple Lighting System PlateNM2-MLS2: Two Head Multiple Lighting System PlateNM2-MLS3: Three Head Multiple Lighting System PlateNM2-2SDT: Square TrimNM2-2RPH: Round Pinhole TrimNM2-2RW: Round Wall Wash TrimNM2-2REFL: Reflector InsertNM2-2BAF: Baffle InsertNF-R246: Universal New Construction Frame-InNM2-EW-4: 4' Quick Connect Extension CableNM2-EW-10: 10' Quick Connect Extension Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Fixture Ceiling LED Dimmable Flush-Mount 15W Trad 11In, Matte Black Frosted Glass (6118600)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 425 lm lm (75813)
- ILC Replacement for Osram Sylvania 58750 replacement light bulb lamp (58750 OSRAM SYLVANIA)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/ADV850 ALTO 30PK)
- LUXRITE 6" Square Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 12W 1000LM Dimmable 16-Pack (LR23764-16PK)
- ELCO LIGHTING 6 Sloped Ceiling LED Reflector Inserts" (EL715CT5W)
- BULBRITE 6" Canless 2700K, 75w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861669)
- ETI Recessed Downlight, LED, 14V, 8"/10" (53189111)
- DABMAR LIGHTING Dabmar Lighting P-CVR-LV602-B 2 x 20 watt Recessed Open Face Brick; Step & Wall Fixture; Black - 12V (P-CVR-LV602-B)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Reflector Inserts" (EL761CT5W)
- LUXRITE 4 Inch LED Recessed Downlights 3 CCT 3000K-5000K CRI90 15W 1200LM Dimmable 4-Pack (LR23265-4PK)
- Nora Lighting Recessed Lighting Kits