Shop All Recessed Lighting Kits
Nora Lighting
2in M2 LED Downlight, 600lm / 8W, 3000K, , Matte Black NM2-2RDC6030BB
Mfr # NM2-2SDC8527BB
Zoro # G411925180
Sold in multiples of 18 for $766.62
$766.62
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nora Lighting
- MFR # NM2-2SDC8527BB
- Zoro # G411925180
- UPC # 732180999699
- Country of Origin China
- Category Recessed Lighting Kits
Description
M2 downlight series features quality and convenience for easy installation in new construction or remodel applications, no housing is required. M2 includes a quick connect that allows the junction box to easily disconnect and mount in the ceiling.Features No housing required - IC Air-Tight rated Wet Location rated Easy installation for remodel or new construction applications Deep regressed downlight with field change reflector Quick disconnect cables allow for extended lengths Triac or ELV dimming 5-year limited warranty ENERGY STAR Certified Certified to the high efficacy requirements of California Title 24 JA8-2022Lumens / Wattage: 400lm / 6W, 600lm / 8W or 850lm / 10WColor Temperature: 2700K, 3000K or 4000K 600lm onlyColor Rendering Index: 90+ CRIFinish: Matte Black or Matte Powder WhiteAccessories:NM2-MLS1: One Head Multiple Lighting System PlateNM2-MLS2: Two Head Multiple Lighting System PlateNM2-MLS3: Three Head Multiple Lighting System PlateNM2-2SDT: Square TrimNM2-2RPH: Round Pinhole TrimNM2-2RW: Round Wall Wash TrimNM2-2REFL: Reflector InsertNM2-2BAF: Baffle InsertNF-R246: Universal New Construction Frame-InNM2-EW-4: 4' Quick Connect Extension CableNM2-EW-10: 10' Quick Connect Extension Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Eyeball 30° Tilt, 78 (78TBZ)
- GE LAMPS LED Lamp, PAR20, 7.0W, 3000K, 20deg., E26 (LED7DP203W830/20)
- NUWATT LED Tube Light, 18Watt, 4 ft, 4000K Linear T8, Frosted Lens, 120 V277V, Dual End Power, PK 30 (NW-T8F-4-18W-40K-30P)
- MAXLITE Wall Pack, LED, Photocell, 7741 lm, 60 W (WCOP60U-WCSBPC)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Reflector Inserts" (EL762CT5B)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 4-Pack (LR23791-4PK)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 6-Pack (LR23785-6PK)
- LUXRITE 3 Inch Gimbal LED Recessed Downlights 5 CCT Selectable 2700K-5000K 8W 600LM Dimmable 4-Pack (LR23268-4PK)
- BULBRITE 8" Canless 3000K, 100w Equivalent, New Construction Integrated LED Recessed Lght Kit Metal JBOX, 2PK (861682)
- Nora Lighting Recessed Lighting Kits