Shop All LED Under Cabinet Lighting
Nora Lighting
24V Josh LED Puck Light, 300lm / 4000K, Bronze Finish NMP2-LED40BZ
Mfr # NPR-56RNDC35XCHMPW
Zoro # G411924800
product price: $18.95
/ea
Sold in multiples of 50 for $947.50
$947.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NPR-56RNDC35XCHMPW
- Zoro # G411924800
- UPC # 732180849741
- Country of Origin China
- Category LED Under Cabinet Lighting
Description
Josh, a slim light disk LED system for accent, under cabinet, in- cabinet, niche, and jewelry cases, and other applications with limited space. These low-profile fixtures can be spaced together to provide excellent and even illumination on all surfaces. The Josh pucks do not produce diode image and can be recessed or surface mounted. Combined with ultra low-profile housing, Noras light disk offers unique features and a great ease of installation. LED technology eliminates forward heat from the fixture, also no UV or infrared rays to harm artwork, retail displays or heat sensitive foods.Features Well suited for very small spaces: 1/2in deep with 2-3/4in diameter Recessed or Surface Mount Easy installation Dimmable with dimmable power supply 72in cable included, extension cables available No flicker delay or warm up like compact fluorescent products No diode image No UV light or infrared wavelengths cULus Listed 5-Year Limited WarrantyInput Voltage: 24VDCLumens / Wattage: 300lm / 3.5WColor Temperature: 2700K, 3000K, 3500K, 4000KFinish: Black, Bronze, Brushed Nickel, White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PHILIPS PL-L 18W/41 (PL-L 18W/41 PHILIPS)
- METALUX Fpanel 2800L, 30K, 0-10V, 90 Cri, 2X2 (22FP2830C9)
- ILC Replacement for Metal Halide Mvr400/u replacement light bulb lamp (MVR400/U METAL HALIDE)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F28T8/CW/4)
- NORA LIGHTING Nora Lighting NULSA-MTGKIT Hardware Mounting Kit for NULS LED Linear Undercabinet (NULSA-MTGKIT)
- BLACK & DECKER 2-Bar Rechargeable Under Cabinet Lighting Kit, Warm White, 9" (LEDUC9-2REC)
- AMAX LIGHTING Amax Lighting LEDPL3-BLK LED Puck Light, 3- 4W, 3000 CCT, 1080 Lums, 82 CRI, Black, 3 light kit (LEDPL3-BLK)
- AFX Edge Round LED Flush Mount -12", White (KNLU14WH)
- ELCO LIGHTING Zinnia™ LED Undercabinet Lights (EUM41BZ)
- WESTEK Westek 3002914 12 in. Amertac White Plug-In LED Undercabinet Light; 3000 Lumens (3002914)
- PROGRESS LIGHTING Hide-a-Lite LED Tape 20FT Silicone Reel 2700K, field cuttable every 4" (P700010-000-27)
- Nora Lighting LED Under Cabinet Lighting