Shop All LED Under Cabinet Lighting
Nora Lighting
24V Josh LED Puck Light, 300lm / 2700K, White Finish NMP2-LED27W
Mfr # NPR-56RNDC27XHZMPW
Zoro # G311924795
product price: $18.95
/ea
Sold in multiples of 50 for $947.50
$947.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NPR-56RNDC27XHZMPW
- Zoro # G311924795
- UPC # 732180849673
- Country of Origin China
- Category LED Under Cabinet Lighting
Description
Josh, a slim light disk LED system for accent, under cabinet, in- cabinet, niche, and jewelry cases, and other applications with limited space. These low-profile fixtures can be spaced together to provide excellent and even illumination on all surfaces. The Josh pucks do not produce diode image and can be recessed or surface mounted. Combined with ultra low-profile housing, Noras light disk offers unique features and a great ease of installation. LED technology eliminates forward heat from the fixture, also no UV or infrared rays to harm artwork, retail displays or heat sensitive foods.Features Well suited for very small spaces: 1/2in deep with 2-3/4in diameter Recessed or Surface Mount Easy installation Dimmable with dimmable power supply 72in cable included, extension cables available No flicker delay or warm up like compact fluorescent products No diode image No UV light or infrared wavelengths cULus Listed 5-Year Limited WarrantyInput Voltage: 24VDCLumens / Wattage: 300lm / 3.5WColor Temperature: 2700K, 3000K, 3500K, 4000KFinish: Black, Bronze, Brushed Nickel, White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE Led Shop Light Wht 23W (SL2-48231-50)
- ILC Replacement For Light Bulb Lamp, 13WGu24 Twist And Lock (13W/GU24 TWIST AND LOCK)
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTLOWT35120-277V)
- DIODE LED 200 Wet Location Strip Light, 24V, 3000K, 16.4 ft. Spool (DI-24V-BLBSC2-30-W016)
- NORA LIGHTING Nora Lighting NULSA-MTGKIT Hardware Mounting Kit for NULS LED Linear Undercabinet (NULSA-MTGKIT)
- AFX Koren LED Undercabinet Light, 22", Oil-Rubbed Bronze (KNLU40RB)
- BLACK & DECKER PureOptics™ LED Under Cabinet Puck Light Kit Warm, PK5 (LEDUC-PUCK-5WK)
- AMERICAN LIGHTING Mvp Led Puck Lght 120 V 4.3 Watts 200 Lumens Blk Single Puck Kit Wit (MVP-1-BK)
- AMAX LIGHTING Amax Lighting LED-B4/WHT LED Bar, 4W, 3000 CCT, 304 Lumens, 82 CRI, White (LED-B4/WHT)
- WESTEK 18 in. Amertac White Plug-In LED Undercabinet Light; 600 Lumens (3002913)
- JESCO SLEEK LED 12" 4000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-12/40-W-SW)
- Nora Lighting LED Under Cabinet Lighting