Shop All Spot Lights
Nora Lighting
2" Iolite LED IC Air-Tight New Construction Housing, 24W, Univ. Dimmer , NHIOICD-220LE4
Mfr # NHIOICD-220LE4
Zoro # G911935443
product price: $109.99
/ea
Sold in multiples of 4 for $439.96
Free Shipping & Returns
$439.96
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
- Brand Nora Lighting
- MFR # NHIOICD-220LE4
- Zoro # G911935443
- UPC # 732180229659
- Country of Origin China
- Category Spot Lights
Description
Sapphire II series is an architectural grade LED high lumen downlight available in 4in, 6in and 8in deep cone reflectors that provide over 55 degrees cut-off with even illumination for visual comfort. The Sapphire II uses the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications. The Sapphire II series is available in new construction, remodel and retrofit configurations.FEATURES 900lm, 1500lm, 2500lm, 3500lm or 4500lm LED packages 2700K, 3000K, 3500K or 4000K at 90+ CRI Dimmable Cree COB with spot, narrow flood or flood beam spreadsCompatible Frame-insReflector is only compatible with respective Sapphire II series frames manufactured by Nora Lighting.NCAH2-830 8in Universal New Construction Frame-InNCHR2-834 8in Remodel Frame-InListing:- cULus Listed for Wet Location when used with compatible frame-in- ENERGY STAR certified- 5-Year Limited Warranty
Documents & Resources
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
- ILC Replacement for Vari-lite Vl3000 Spot replacement light bulb lamp (VL3000 SPOT VARI-LITE)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F39W/T5/830/HO/ECO)
- HAMSAR VALUE BRAND 1.5W, S8 Miniature LED Light Bulb (3JYP7)
- ILC Replacement for Elga Labwater Oq007xxm1 replacement light bulb lamp (OQ007XXM1 ELGA LABWATER)
- INFRATECH SHORTWAVE SYSTEM SR-SPOT 1000W 18" 120V (IF17-1012)
- BELL + HOWELL SPOTLIGHT SOLAR POWERED (2963)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC, Depth: 4 in (M490-LED DCA)
- RAILHEAD GEAR Safety Light, Clear, LED, 2 D Batteries (M8-LED C)
- J.W. SPEAKER Safety Spot Light, LED, White, 12to48VDC (770 XD)
- JMAZ LIGHTING 60W Battery Powered LED Spot Moving Head with Prism Aero Spot Light (JZ3003)
- STREAMLIGHT General Purpose Spotlight, LED, Yellow (44910)
- Nora Lighting Spot Lights