Shop All LED Under Cabinet Lighting
Nora Lighting
18in LEDUR LED Undercabinet 3000K, White NUD-8818/30WH
Mfr # NUD-8822/30WH
Zoro # G511882550
product price: $67.59
/ea
Sold in multiples of 6 for $405.54
$405.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NUD-8822/30WH
- Zoro # G511882550
- UPC # 732180237081
- Country of Origin China
- Category LED Under Cabinet Lighting
Description
LEDUR series of 120V dimmable Under Cabinet LED lighting. The LEDUR allows for easy retrofitting of existing Fluorescent, Incandescent, Halogen, or Xenon undercabinet lights. LEDUR's built in LED driver and large knockout plate in the back makes LEDUR easy to install in retrofit or new construction applications. A heavily frosted lens diffuses the LED image and softens the light output. Available in five sizes, two finishes, and warm 2700K, 3000K or cool 4000K. The new LEDUR LED undercabinet is a designers choice for quality, energy efficient LED lighting.Features: Edge-Lit design eliminate diode image Excellent color rendition - 90+ CRI 350+ Lumens and 7 Watts per foot average 2700K, 3000K Warm and 4000K Cool color temps Available in 6 lengths from 8-3/4in to 42in Low 1 depth by 3-1/2in width Dark Bronze or White finish Frosted Lens Built-in On/Off switch 120V Dimmable Linkable up to 400 Watts 3-Wire grounded electrical port on both ends for power or linking Can be directly hardwired with Romex feed Each unit includes Romex Connector and End-to-End Connector Includes Stab-In quick connectors Easy to mount with captive screws Integral electronic driver Easy to mount with captive screws 50,000 hours rated lamp lifeIncluded with every LEDUR:1 120V LEDUR,1 End to End Connector NUA-803,1 On/Off Rocker switchVoltage: 120V DCPower Consumption: 7W per footLumens: 350+ Lumens per foot averageColor Rendering Index: 90+ CRILight Source: Edge-Lit LEDsLife Expectancy: 50,000 hoursMaximum Run Length: 400 Watts linked fixturesColor Temperature: Warm White 2700K, White 3000K, Cool White 4000KDimensions:Length: 18-1/4inWidth: 3-1/2inHeight: 1Listing:cULus Listed for Dry location
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED 100 LED Tape Light, 24V, 5000K, 16.4 ft. Spool (DI-24V-BLBSC1-50-016)
- STEELMAN Replacement LED Bulb for 24-Inch LED and 24-Inch Krypton Pro Bend-A-Lights (96402)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, 447-Lr-Tc-P (447-LR-TC-P)
- POINT LIGHTING FAA L-810 Double Obstruction Light AC (POL-21006-1F-R-34B-D2)
- NORA LIGHTING Nora Lighting NULSA-MTGKIT Hardware Mounting Kit for NULS LED Linear Undercabinet (NULSA-MTGKIT)
- AMERICAN LIGHTING Mvp Led Puck Light 120 Volts 4.3 Watts 230 Lumens White (MVP-1-WH-B)
- ELCO LIGHTING Lotus II™ LED Undercabinet Light (EU3T12W)
- COLUMBIA LIGHTING LED Surface Mount Fixture, 4 ft L, 28.7W (RLW4-40MW-FAW-EDU)
- WESTEK UNDERCABINET LIGHT WHT 22""L (PIV85CCT-L22)
- ELCO LIGHTING Zinnia™ LED Undercabinet Lights (EUM45W)
- ELCO LIGHTING Tansy™ LED Undercabinet Lights (EUM31W)
- Nora Lighting LED Under Cabinet Lighting