Shop All LED Under Cabinet Lighting
Nora Lighting
12V Josh LED Puck Light, 300lm / 3000K, Brushed Nickel Finish NMP-LED30BN
Mfr # NMW-227B
Zoro # G111924773
product price: $18.95
/ea
Sold in multiples of 50 for $947.50
$947.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NMW-227B
- Zoro # G111924773
- UPC # 732180529988
- Country of Origin China
- Category LED Under Cabinet Lighting
Description
Josh, a slim light disk LED system for accent, under cabinet, in- cabinet, niche, and jewelry cases, and other applications with limited space. These low-profile fixtures can be spaced together to provide excellent and even illumination on all surfaces. The Josh pucks do not produce diode image and can be recessed or surface mounted. Combined with ultra low-profile housing, Noras light disk offers unique features and a great ease of installation. LED technology eliminates forward heat from the fixture, also no UV or infrared rays to harm artwork, retail displays or heat sensitive foods.Features Well suited for very small spaces: 1/2in deep with 2-3/4in diameter Recessed or Surface Mount Easy installation Dimmable with dimmable power supply 72in cable included, extension cables available No flicker delay or warm up like compact fluorescent products No diode image No UV light or infrared wavelengths cULus Listed 5-Year Limited WarrantyInput Voltage: 12VDCLumens / Wattage: 300lm / 3.5WColor Temperature: 2700K, 3000K, 3500K, 4000KFinish: Black, Bronze, Brushed Nickel, White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Metal Halide Lamp, BT56 Bulb Shape, 1000W (MH1000/U)
- HALO Dome Lens Showerlight, 5054 (5054PS)
- ILC Replacement for Sylvania 50par30/cap/nfl replacement light bulb lamp (50PAR30/CAP/NFL SYLVANIA)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 40K, 4PK (S28562)
- NORA LIGHTING Nora Lighting NULSA-MTGKIT Hardware Mounting Kit for NULS LED Linear Undercabinet (NULSA-MTGKIT)
- AFX 18" T5L LED Closet Light, Pull Chain, White, Adjustable CCT (T5LAJCLTP)
- QUICKWAY IMPORTS Slim LED Light Under Cabinet Kitchen Lighting 40 Watt 6700K Daylight 50,000 Hour Lifetime, 47 Inch (QI004495.L)
- GOOD EARTH LIGHTING Tape Light Reel Led 6Ft Wht (AC1067-WHG-06LF0G)
- BLACK & DECKER BLACK+DECKER Works with Alexa Smart Under Cabinet Lighting, Adjustable LEDs, 9" Bar (LEDUC9-1CCT-ACK)
- JESCO SLEEK LED 48" 3000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-48/30-W-SW)
- WESTEK Adjustable Puck Light, AA Battery, LED Lamp, 80 Lumens, 3000, 4000, 5000 K Color Temp, White (BL-PCCT-W1)
- Nora Lighting LED Under Cabinet Lighting