Shop All LED Under Cabinet Lighting
Nora Lighting
12V Josh Adj. LED Puck Light, 300lm / 4000K, Black Finish NMP-A40B
Mfr # NMP2-LED35B
Zoro # G311924764
Sold in multiples of 50 for $1,022.50
$1,022.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nora Lighting
- MFR # NMP2-LED35B
- Zoro # G311924764
- UPC # 732180228522
- Country of Origin China
- Category LED Under Cabinet Lighting
Description
Josh, a slim light disk LED system for accent, under cabinet, in- cabinet, niche, and jewelry cases, and other applications with limited space. These low-profile fixtures can be spaced together to provide excellent and even illumination on all surfaces. The Josh pucks do not produce diode image and can be recessed with accessory or surface mounted. Combined with ultra low-profile housing, Noras light disk offers unique features and a great ease of installation. LED technology eliminates forward heat from the fixture, also no UV or infrared rays to harm artwork, retail displays or heat sensitive foods.Features 18 degree Adjustment Easy installation Dimmable with dimmable power supply 72in cable included, extension cables available No flicker delay or warm up like compact fluorescent products No diode image No UV light or infrared wavelengths cULus Listed 5-Year Limited WarrantyInput Voltage: 12VDCLumens / Wattage: 300lm / 3.5WColor Temperature: 2700K, 3000K, 3500K, 4000KFinish: Black, Bronze, Brushed Nickel, White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIM LIGHTING Step Light, LED, 5 Watts, Black (EL807/3L3KUV/BL)
- SATCO Light Bulb Tube, T8, U-Bend, 32W, PK16 (S8458)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 4100K (CF26DD/841/ECO)
- COOPER LIGHTING 44 4500L Shop Light (4SHP4540R)
- NORA LIGHTING Nora Lighting NULSA-MTGKIT Hardware Mounting Kit for NULS LED Linear Undercabinet (NULSA-MTGKIT)
- AMAX LIGHTING Amax Lighting LED-B6/WHT LED Bar, 6W, 3000 CCT, 456 Lumens, 82 CRI, White (LED-B6/WHT)
- JESCO S601 series Hard Wire Power Connector (S601-PC-HW)
- ELCO LIGHTING SAGE LED Undercabinet Lightbar (EUD3230W)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB36L40BZ)
- ELCO LIGHTING Ixia™ LED Low Voltage Undercabinet Lightbar (EUN51W)
- HOMEVENUS T8 4 ft V-Shape Integrated LED Tube Lights with fixture, 25 Pack (VF-T8-25)
- Nora Lighting LED Under Cabinet Lighting