Shop All LED Under Cabinet Lighting
Nora Lighting
12V Josh Adj. LED Puck Light, 300lm / 3500K, Bronze Finish NMP-A35BZ
Mfr # NMP2-LED30BZ
Zoro # G011924774
product price: $24.19
/ea
Sold in multiples of 50 for $1,209.50
$1,209.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NMP2-LED30BZ
- Zoro # G011924774
- UPC # 732180228508
- Country of Origin China
- Category LED Under Cabinet Lighting
Description
Josh, a slim light disk LED system for accent, under cabinet, in- cabinet, niche, and jewelry cases, and other applications with limited space. These low-profile fixtures can be spaced together to provide excellent and even illumination on all surfaces. The Josh pucks do not produce diode image and can be recessed with accessory or surface mounted. Combined with ultra low-profile housing, Noras light disk offers unique features and a great ease of installation. LED technology eliminates forward heat from the fixture, also no UV or infrared rays to harm artwork, retail displays or heat sensitive foods.Features 18 degree Adjustment Easy installation Dimmable with dimmable power supply 72in cable included, extension cables available No flicker delay or warm up like compact fluorescent products No diode image No UV light or infrared wavelengths cULus Listed 5-Year Limited WarrantyInput Voltage: 12VDCLumens / Wattage: 300lm / 3.5WColor Temperature: 2700K, 3000K, 3500K, 4000KFinish: Black, Bronze, Brushed Nickel, White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Plastic Medium Base Lampholder (01403-000)
- ILC Replacement for PHILIPS F34T12/CW/RS/EW/ALTO REPLACED BY (F34T12/CW/RS/EW/ALTO REPLACED BY PHILIPS)
- COLEMAN Lantern Propane 2 Mantle (2000026391)
- BULBRITE 40W Equivalent Warm White Light A19 Dimmable LED Filament Light Bulb, 2PK (860997)
- NORA LIGHTING Nora Lighting NULSA-MTGKIT Hardware Mounting Kit for NULS LED Linear Undercabinet (NULSA-MTGKIT)
- BLACK & DECKER Voice-Enabled Smart Under Cabinet Lighting Kit, 4-Bar Adjustable White Light, 9” (LEDUC9-4CCT-ACK)
- AFX Elena 32-in. LED Undercabinet, Black (ELNU32BK)
- AMAX LIGHTING Amax Lighting LED-B6/WHT LED Bar, 6W, 3000 CCT, 456 Lumens, 82 CRI, White (LED-B6/WHT)
- AFX Elena 32-in. LED Undercabinet, White (ELNU32WH)
- JESCO S601 series 12 inch LED Slim Stix Linkable 3000K (S601-12/30)
- BLACK & DECKER PureOptics LED Under Cabinet Puck Light Kit, RGB, PK5 (LEDUC-PUCK-5RGBK)
- Nora Lighting LED Under Cabinet Lighting