Shop All LED Under Cabinet Lighting
Nora Lighting
12V Josh Adj. LED Puck Light, 300lm / 2700K, White Finish NMP-A27W
Mfr # NMP2-A40W
Zoro # G411924787
product price: $24.19
/ea
Sold in multiples of 50 for $1,209.50
$1,209.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NMP2-A40W
- Zoro # G411924787
- UPC # 732180228751
- Country of Origin China
- Category LED Under Cabinet Lighting
Description
Josh, a slim light disk LED system for accent, under cabinet, in- cabinet, niche, and jewelry cases, and other applications with limited space. These low-profile fixtures can be spaced together to provide excellent and even illumination on all surfaces. The Josh pucks do not produce diode image and can be recessed with accessory or surface mounted. Combined with ultra low-profile housing, Noras light disk offers unique features and a great ease of installation. LED technology eliminates forward heat from the fixture, also no UV or infrared rays to harm artwork, retail displays or heat sensitive foods.Features 18 degree Adjustment Easy installation Dimmable with dimmable power supply 72in cable included, extension cables available No flicker delay or warm up like compact fluorescent products No diode image No UV light or infrared wavelengths cULus Listed 5-Year Limited WarrantyInput Voltage: 12VDCLumens / Wattage: 300lm / 3.5WColor Temperature: 2700K, 3000K, 3500K, 4000KFinish: Black, Bronze, Brushed Nickel, White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODINE Generator Transfer Device, 8 In. L (GTDM)
- WESTINGHOUSE Incand Bulb E12 Clr 7.5W (03755)
- LUMAPRO LUMAPRO 1W, T2 Miniature Incandescent Bulb (21U507)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 3000K Non-T24 (57613WTBK)
- NORA LIGHTING Nora Lighting NULSA-MTGKIT Hardware Mounting Kit for NULS LED Linear Undercabinet (NULSA-MTGKIT)
- MAXIM LIGHTING CounterMax 120V Slim 24 LED UC White Tunable (88953WT)
- AMERICAN LIGHTING Mvp Led Puck Lght 120 V 4.3 Watts 200 Lumens Blk Single Puck Kit Wit (MVP-1-BK)
- MAXIM LIGHTING CounterMax 5K 18'' 2700-5000K LED Under Cabinet (89864SN)
- ELCO LIGHTING 2 Wire 110/120V Duralight™ (EDU2GR)
- JESCO 12-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC12L)
- AFX Ashland LED Flush Mount, Watts: 20 (ALDF1318LAJD1GY)
- Nora Lighting LED Under Cabinet Lighting